100 Sq Ft WarmWire KIT (120 Volt) Zoom

100 Sq Ft WarmWire KIT (120 Volt)

SKU:1200100WD-KIT

Brand: Suntouch

Suntouch
1200100WD-KIT has been discontinued.
Direct Replacement:
SKU: 1200100WD-BKIT
Brand: Suntouch
0

Resources

Specs

Coverage (Sq Ft.): 100
Voltage:
?
120v
Application: Radiant Heat
Type: Electric Radiant
Includes: Box of Strap
Programmable Thermostat (500750-SB)
Double-Sided Tape (423275ST)
LoudMouth Monitor (423250ST)

Description for Suntouch 1200100WD-KIT

WarmWire floor heat cable is an economical way to utilize a radiant heat flooring system as a means of warming floors and providing years of lasting comfort. This floor warming system offers underfloor heat that helps keep bathrooms, kitchens, and entry ways dry and safe. Make your home cozy with SunTouch heated floor system.

This Kit includes

  • SunStat Programmable Thermostat
  • 100 Sq Ft Spool of WarmWire
  • Box of Strap
  • Loudmouth Installation Monitor

100 Sq Ft WarmWire KIT (120 Volt)

REVIEW SNAPSHOT®

by PowerReviews
Suntouch120 Sq Ft WarmWire KIT (120 Volt)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(3 of 4 customers found this review helpful)

 
5.0

Don't tile WITH OUT Suntough warm floor

By tlorsung

from Minneapolis, MN

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 120 Sq Ft WarmWire KIT (120 Volt):

        I installed Suntouch kits on all my tile jobs. Instructions and equipment like the load mouth, DVD, small screw driver EVERY THING is included. I've installed in concrete and in mortor. I've installed over 2 different floor structues and still works with no brakes.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        10 Questions | 11 Answers
        Displaying questions 1-10
        • 80 Sq Ft WarmWire KIT (120 Volt)

          Q:

          Is the contoller programable for seven day setting?
          Asked on 6/4/2014 by bubba from Susanville, Ca.

          2 answers

          • VERIFIED BUYER

            A:

            Yes, but it is configure in 5-1-1 meaning you have to configure M-F the
            same Sat and Sun are done individually. However the thermostat that I have
            (SunStat Pro) has been replaced with a different model (SunStat Pro II)
            which does have 1-1-1-1-1-1-1 programming. My guess is depending on how
            old the kit is dependent on what thermostat you get.

            Answered on 6/7/2014 by Anonymous
          • VERIFIED BUYER

            A:

            Yes

            Answered on 6/4/2014 by Anonymous
        • 25 Sq Ft WarmWire KIT (120 Volt)

          Q:

          What kind of floors can the WarmWire be used on?
          Asked on 8/18/2011 by Dave from FL

          1 answer

          • CUSTOMER CARE

            A:

            The manufacturer recommends tile or stone flooring. The product should be embedded in a cement-based or gypsum-based mortar if it is installed beneath vinyl, carpet, or wood flooring.

            Answered on 8/19/2011 by PexSupply Staff from NY
        • 50 Sq Ft WarmWire KIT (120 Volt)

          Q:

          Can the wire end be trimmed if it is too long?
          Asked on 8/9/2011 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            According to the manufacturer, the cable should never be cut.

            Answered on 8/9/2011 by PexSupply Staff from NY
        • 50 Sq Ft WarmWire KIT (120 Volt)

          Q:

          Is a sensor included in the kit? I assume it is but it's not listed.
          Asked on 8/4/2011 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            Yes, the sensor is included with the thermostat that is part of the kit.

            Answered on 8/4/2011 by PexSupply Staff from NY
        • 130 Sq Ft WarmWire KIT (120 Volt)

          Q:

          Does this kit contain just one 130 foot roll of warm wire or a 60 foot and 70 foot roll to make up the 130 feet? I have seen the combination of rolls in other advertised kits. Thank you.
          Asked on 7/10/2011 by GWD

          1 answer

          • CUSTOMER CARE

            A:

            The 130 square foot kit includes a 60 foot and 70 foot roll to create the 130 square feet.

            Answered on 7/27/2011 by PexSupply Staff from NY
        • 100 Sq Ft WarmWire KIT (120 Volt)

          Q:

          Can I embed the wire in cement board backed, tile shower walls? I want to use the heat to dry the walls after taking a shower.
          Asked on 7/3/2011 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            This product is only designed for floor installations. Your application would not be recommended by the manufacturer.

            Answered on 7/5/2011 by PexSupply Staff from NY
        • 45 Sq Ft WarmWire KIT (120 Volt)

          Q:

          What is the model number of the warmwire?
          Asked on 4/26/2011 by davey from dc

          1 answer

        • 30 Sq Ft WarmWire KIT (120 Volt)

          Q:

          Can more wire be added to this kit? I need about 45 sf of coverage. I installed this in my bathroom a few years ago and now want to install it in a portion of the kitchen we're renovating.
          Asked on 4/25/2011 by Dave from SE PA

          1 answer

        • 140 Sq Ft WarmWire KIT (120 Volt)

          Q:

          can this be put under a finished floor. on my bathroom floor from my basement
          Asked on 3/22/2011 by tpeople from dc,ny

          1 answer

          • CUSTOMER CARE

            A:

            No, it cannot be installed in this manner.

            Answered on 3/25/2011 by PexSupply Staff from NY
        • 15 Sq Ft WarmWire KIT (120 Volt)

          Q:

          Can this kit be used to heat a shower floor?
          Asked on 2/1/2011 by Roger from Texas

          1 answer

          • CUSTOMER CARE

            A:

            Yes, according to the manufacturer it is safe for use in the shower.

            Answered on 2/3/2011 by PexSupply Staff from NY
        Displaying questions 1-10

        Do you have a question about this product?