Daytona
Description
Because SunTouch electric radiant floor heat mats use a special braided twin wire design; it registers nearly zero EMF when measured 1/2 inches above the wire. SunTouch heated floor mats were the first with this patented innovation! These mats come in 120 volt and 240 volt forms. This is a simple and easy way to install an electric radiant heat system.
Read more
Manuals (1)
Specs
Coverage (Sq Ft.):
30
Width:
3 ft.
Length (Feet):
10 ft.
Voltage:
120v
Application:
Radiant Heat
Type:
Electric Radiant Mat
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    3 Product Reviews

    Product Q&A