30 sq ft. (2' x 15') Suntouch Radiant Mat (120 volt) Zoom

30 sq ft. (2' x 15') Suntouch Radiant Mat (120 volt)

SKU:12001524ST

Brand: Suntouch

Suntouch
Qty Price
$356.00
/ each
In Stock at Supplier! Ships in 24-48 Hours
0

Resources

Specs

Coverage (Sq Ft.): 30
Width: 2 ft.
Length (Feet): 15'
Voltage:
?
120v
Application: Radiant Heat
Type: Electric Radiant Mat

Description for Suntouch 12001524ST

Because SunTouch electric radiant floor heat mats use a special braided twin wire design; it registers nearly zero EMF when measured 1/2 inches above the wire. SunTouch heated floor mats were the first with this patented innovation! These mats come in 120 volt and 240 volt forms. This is a simple and easy way to install an electric radiant heat system.

30 sq ft. (2' x 15') Suntouch Radiant Mat (120 volt)

REVIEW SNAPSHOT®

by PowerReviews
20 sq. ft. (3' x 6.6') Suntouch Radiant Mat (120 volt)
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Quality made, Out performs other brands

By united home repair

from new york

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 25 sq ft. (3' x 8.3') Suntouch Radiant Mat (120 volt):

        EASY to install works above its expectations

        • Primary use:
        • Business
         
        5.0

        radiant mat

        By Bill

        from Orland Maine

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 20 sq. ft. (3' x 6.6') Suntouch Radiant Mat (120 volt):

              works great easy to install under tile

              • Primary use:
              • Personal

              (1 of 1 customers found this review helpful)

               
              4.0

              Easy to install

              By the floor man

              from Evansville, IN

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 70 sq ft. (2' x 35') Suntouch Radiant Mat (120 volt):

                    Installed several of these, and they have been pretty easy to install. the only issue i had was that in order to install tile over the mat you have to use 1/4in notch on the mat and 3/8-1/2in notch everywhere else.

                    • Primary use:
                    • Business

                    Displaying reviews 1-3

                    Back to top

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    get answers from real customers and in-house experts with AnswerBox.

                    9 Questions | 11 Answers
                    Displaying questions 1-9
                    • 15 sq ft. (3' x 5') Suntouch Radiant Mat (120 volt)

                      Q:

                      does the mat come with a thermastate
                      Asked on 11/11/2013 by dont have one from new york

                      2 answers

                      • VERIFIED BUYER

                        A:

                        no thermostat included.

                        Answered on 11/11/2013 by Anonymous
                      • VERIFIED BUYER

                        A:

                        No. You will need to purchase that separately.

                        Answered on 11/11/2013 by Anonymous
                    • 20 sq. ft. (3' x 6.6') Suntouch Radiant Mat (120 volt)

                      Q:

                      Can a floor leveling compound be used to float the floor and cover the mat at the same time, then thinset and tile over that?
                      Asked on 9/1/2011 by Anonymous from Livermore, Ca

                      2 answers

                      • CUSTOMER CARE

                        A:

                        The manufacturer recommends installing the mat in thinset.

                        Answered on 9/21/2011 by PexSupply Staff from NY
                      • A:

                        The mat will float (no matter how secured) in self leveling concrete.

                        Answered on 3/13/2012 by Joel from Tulsa, Ok
                    • 45 sq ft. (3' x 15') Suntouch Radiant Mat (120 volt)

                      Q:

                      I have a bathroom and want to heat the floor, the area is 3 x 10 then a right turn 3 x 4, can you turn a corner with one piece?
                      Asked on 6/16/2011 by Bill from Bath NC

                      1 answer

                      • CUSTOMER CARE

                        A:

                        You can do that by cutting the mesh.

                        Answered on 6/21/2011 by PexSupply Staff from NY
                    • 15 sq ft. (3' x 5') Suntouch Radiant Mat (120 volt)

                      Q:

                      I am going to purchase and put in the 3'x5' mat under my tile, and will use the sunstat power dial. Do I have to run wire all the way to my breaker box for power or can I conect up to the outlet in the bathroom?
                      Asked on 6/2/2011 by Kathy from Salt Lake Utah

                      1 answer

                      • CUSTOMER CARE

                        A:

                        This is a hard-wired unit and should be installed on its own breaker.

                        Answered on 6/3/2011 by PexSupply Staff from NY
                    • 15 sq ft. (3' x 5') Suntouch Radiant Mat (120 volt)

                      Q:

                      can I install this under a shower pan? (my floor area needing heating is 3' x 3')
                      Asked on 5/9/2011 by Jazmin from Cazadero

                      1 answer

                      • CUSTOMER CARE

                        A:

                        As per the manufacturer, it is not recommended to install this under a shower pan.

                        Answered on 5/10/2011 by PexSupply Staff from NY
                    • 15 sq ft. (3' x 5') Suntouch Radiant Mat (120 volt)

                      Q:

                      I have an area that is smaller than 3x5 to heat. Can the mat be trimmed down?
                      Asked on 5/2/2011 by Anonymous

                      1 answer

                      • CUSTOMER CARE

                        A:

                        The cable on these mats should not be cut.

                        Answered on 5/3/2011 by PexSupply Staff from NY
                    • 45 sq ft. (3' x 15') Suntouch Radiant Mat (120 volt)

                      Q:

                      Can a suntouch mat be installed under a marble shower bench?
                      Asked on 3/15/2011 by Anonymous

                      1 answer

                      • CUSTOMER CARE

                        A:

                        The manufacturer does not recommend it.

                        Answered on 3/18/2011 by PexSupply Staff from NY
                    • 15 sq ft. (3' x 5') Suntouch Radiant Mat (120 volt)

                      Q:

                      can Radiant Mat be installed under laminated floor ?
                      Asked on 3/8/2011 by dg from oroville Ca

                      1 answer

                    • 15 sq ft. (3' x 5') Suntouch Radiant Mat (120 volt)

                      Q:

                      i am installing over tile board..how thick does thin set have to be over the mat
                      Asked on 1/5/2011 by kel

                      1 answer

                    Displaying questions 1-9

                    Do you have a question about this product?