50 Sq.Ft (Mat = 2' x 25') Suntouch Mat Kit -120 Volt Zoom

50 Sq.Ft (Mat = 2' x 25') Suntouch Mat Kit -120 Volt

SKU:12002524-KIT

Brand: Suntouch

Suntouch
Qty Price
$793.00
/ each
In Stock at Supplier! Ships in 24-48 Hours
0

Resources

Specs

Coverage (Sq Ft.): 50
Width: 2 ft.
Voltage:
?
120v
Application: Radiant Heat
Type: Electric Radiant
Includes: Programmable Thermostat (500750-SB)
LoudMouth Monitor (423250ST)
Double-Sided Tape (423275ST)

Description for Suntouch 12002524-KIT

Each Kit Contains...

  • SunTouch TapeMat(s) - 2’ wide
  • (1) 2' x 25' Mat
  • SunStat View Programmable Thermostat
  • LoudMouth Installation Monitor
  • Double-sided tape
  • Installation Manual
Allows thin-set or self leveling mortar to flow through the mat and easily bond with the underlying material. This one-step application adds only 1/8" thickness when working on a normal tile installation.
The single power lead construction makes the mat easy to install and simpler to connect to the control. The mat may be cut to fit any shape, because the single wire contains outgoing and returning power.
Walking on a SunTouch radiant floor is like a walk on a sun-soaked beach. The electric radiant heat mats bring warmth to kitchens, bathrooms, commercial or institutional entries and just about anywhere you want warm tile, stone, or laminate flooring. And with nearly 45 different sizes of mats, you can be sure to find the sizes you need for rooms of almost any size or shape.

50 Sq.Ft (Mat = 2' x 25') Suntouch Mat Kit -120 Volt

REVIEW SNAPSHOT®

by PowerReviews
40 Sq.Ft (Mat = 2' x 20') Suntouch Mat Kit -120 Volt
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
4.0

Good product

By Cold feet no more!

from Aberdeen,MD

Verified Buyer

Comments about 15 Sq.Ft (Mat = 2' x 7.5') Suntouch Mat Kit -120 Volt:

Works pretty well. My only complaint would be that the unit only heats right over the area laid.It does not heat adjoining tiles or even to the edge of tiles its under and its a little slow heating.But with a concrete floor its very nice on a cold winter morning!

  • Primary use:
  • Personal

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

13 Questions | 15 Answers
Displaying questions 1-10Previous | Next »
  • 45 Sq.Ft (Mat = 2' x 22.5') Suntouch Mat Kit-120 Volt

    Q:

    Can the mats be installed under tile in a shower? Can two 45 sqft kits be combined for use with a single thermostat/controller?
    Asked on 7/3/2013 by 1128 from Seattle, WA

    2 answers

    • VERIFIED BUYER

      A:

      Yes the mats can be installed under tile in a shower. I am not sure about combining two on a single thermostat.

      Answered on 7/3/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Electricity in the shower is never a good idea. I would not install inside
      the shower. If you want heat in the shower use a steam system. You can
      attach mats to each other in specific ways. You should call the tech
      support number for Suntouch to determine how your specific application
      applies to their product.
      http://suntouch.com/literature/

      Answered on 7/3/2013 by Anonymous
  • 20 Sq.Ft (Mat = 2' x 10') Suntouch Mat Kit -120 Volt

    Q:

    Can these mats be installed under carpeting?
    Asked on 5/9/2012 by Jeff

    1 answer

    • CUSTOMER CARE

      A:

      You can install Suntouch mats beneath carpet, but the mats must be embedded in a cement-based or gypsum-based mortar.

      Answered on 5/14/2012 by PexSupply Staff from NY
  • 15 Sq.Ft (Mat = 2' x 7.5') Suntouch Mat Kit -120 Volt

    Q:

    Is the mat actually 2 feet wide? I have seen some mats that have the actual size smaller
    Asked on 5/6/2012 by A

    2 answers

    • VERIFIED BUYER

      A:

      Was actually 23.5" wide

      Answered on 5/7/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes it is... you can cut it (the mesh) if needed

      Answered on 5/7/2012 by Another PexSupply Customer
  • 60 Sq.Ft (Mat = 2'' x 30') Suntouch Mat Kit -120 Volt

    Q:

    Here in Texas, we don't have many experts in radiant heat flooring. I have 2 questions: 1) is a 220 electrical line required for this flooring, and 2) how does this tubing come- in a U-shape, straight line, or circular?
    Thanks!
    Asked on 8/1/2011 by Anonymous from Texas

    1 answer

    • CUSTOMER CARE

      A:

      This is a 120-volt kit. It contains an electrical radiant mat, so there is no tubing. The electrical wire comes in one piece that is serpentine.

      Answered on 8/5/2011 by PexSupply Staff from NY
  • 10 Sq.Ft (Mat = 2' x 5') Suntouch Mat Kit -120 Volt

    Q:

    i want to put heated mats in my bathroom. one in the floor int my shower and one in the floor in front of vanity. can i buy a kit and the add a mat on for the shower. and is there any issues with the mat being in shower floor.
    Asked on 7/11/2011 by Marty

    1 answer

    • CUSTOMER CARE

      A:

      The manufacturer does not recommend using this product under a shower.

      Answered on 7/21/2011 by PexSupply Staff from NY
  • 10 Sq.Ft (Mat = 2' x 5') Suntouch Mat Kit -120 Volt

    Q:

    what about kilowatts per hour?
    Asked on 5/23/2011 by ykkrs

    1 answer

    • CUSTOMER CARE

      A:

      This kit draws 1.0 amps.

      Answered on 5/24/2011 by PexSupply Staff from NY
  • 15 Sq.Ft (Mat = 2' x 7.5') Suntouch Mat Kit -120 Volt

    Q:

    Can I install this product in my bathroom even if I only have 100 amp service in my 890 Sq. Ft. home?
    Asked on 4/10/2011 by Cindy from Lock Haven, PA

    1 answer

    • CUSTOMER CARE

      A:

      This unit will draw 1.5 amps. There would be no problem installing this unit in a 100 amp service.

      Answered on 4/12/2011 by PexSupply Staff from NY
  • 10 Sq.Ft (Mat = 2' x 5') Suntouch Mat Kit -120 Volt

    Q:

    I'm installing a wet room 2' x 10' which includes the shower and toilet. Will this kit be good enough or will I need additional heat?
    Asked on 2/11/2011 by Steve from Oneonta, AL

    1 answer

    • CUSTOMER CARE

      A:

      As long as your BTU requirements do not exceed 20 BTUs per square foot, this should be sufficient.

      Answered on 2/11/2011 by PexSupply Staff from NY
  • 15 Sq.Ft (Mat = 2' x 7.5') Suntouch Mat Kit -120 Volt

    Q:

    CAN THIS MAT BE INSTALLED OVER CONCRETE FLOOR?
    Asked on 2/1/2011 by Eloi Sevigny from Spicewood, tx. 78669

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it can.

      Answered on 2/2/2011 by PexSupply Staff from NY
  • 60 Sq.Ft (Mat = 2'' x 30') Suntouch Mat Kit -120 Volt

    Q:

    If the 60 sq ft kit is cut into 3 ten ft strips, how do they connect to one another.
    Asked on 1/15/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You cannot cut the electrical wire as per the manufacture. Only the mat itself can be cut.

      Answered on 2/1/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?