40 Sq Ft. WarmWire Cable (120V) Zoom

40 Sq Ft. WarmWire Cable (120V)

SKU:120040WDST

Brand: Suntouch

Suntouch
Qty Price
$270.00
/ each
In Stock at Supplier! Ships in 24-48 Hours
1

Specs

Coverage (Sq Ft.): 40
Voltage:
?
120v
Application: Radiant Heat
Type: WarmWire Heat Cable

Description for Suntouch 120040WDST

WarmWire floor heat cable is an economical way to utilize a radiant heat flooring system as a means of warming floors and providing years of lasting comfort. This floor warming system offers underfloor heat that helps keep bathrooms, kitchens, and entry ways dry and safe. Make your home cozy with SunTouch heated floor system.
Can be used to heat the following space

  • 32 Sq Ft at 2" spacing
  • 40 Sq Ft at 2.5" spacing
  • 48 sq ft at 3" spacing

40 Sq Ft. WarmWire Cable (120V)

REVIEW SNAPSHOT®

by PowerReviews
Suntouch100 Sq Ft. WarmWire Cable (120V)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Easy install, will buy again

By Radio

from Wyoming, MN

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 30 Sq Ft. WarmWire Cable (120V):

        I will be putting this in my kitchen when I remodel it!

        • Primary use:
        • Personal
         
        5.0

        Best there is in heated floors

        By phil

        from Columbus, Ohio

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 35 Sq Ft. WarmWire Cable (120V):

              I have been using Suntouch products for years and they have never failed me. Its all good and nothing
              bad about it. I have always installed it under tile
              floors only.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              6 Questions | 7 Answers
              Displaying questions 1-6
              • 15 Sq Ft. WarmWire Cable (120V)

                Q:

                Can this be installed in a shower?
                Asked on 3/30/2014 by Ellen from United States

                1 answer

              • 100 Sq Ft. WarmWire Cable (120V)

                Q:

                Does this include a temperature sensor?
                Asked on 8/7/2013 by Carlos

                2 answers

                • CUSTOMER CARE

                  A:

                  No, this part only includes a coil of WarmWire cable.

                  Answered on 8/8/2013 by PexSupply Staff from NY
                • VERIFIED BUYER

                  A:

                  The temperature sensor must be purchased separately than the WarmWire Cable.

                  Answered on 8/7/2013 by Anonymous
              • 100 Sq Ft. WarmWire Cable (120V)

                Q:

                how long is the cable?
                Asked on 11/10/2011 by vinnyy from prineville,or

                1 answer

                • CUSTOMER CARE

                  A:

                  The wire for part 120100WDST is 470 feet long.

                  Answered on 11/10/2011 by PexSupply Staff from NY
              • 10 Sq Ft. WarmWire Cable (120V)

                Q:

                Can I lay this in a small area outside my front door in new concrete to prevent my small front stoop from freezing?
                Asked on 8/6/2011 by doxiegma from scranton pa

                1 answer

                • CUSTOMER CARE

                  A:

                  We would not recommend it, as this product is not designed for outdoor use.

                  Answered on 8/8/2011 by PexSupply Staff from NY
              • 10 Sq Ft. WarmWire Cable (120V)

                Q:

                how do you install this product
                Asked on 10/15/2010 by ted from poughkeepsie new york

                1 answer

              • 20 Sq Ft. WarmWire Cable (120V)

                Q:

                Can I use my existing thermostat with this product?
                Asked on 9/23/2010 by Batpig from New Hampshire

                1 answer

              Displaying questions 1-6

              Do you have a question about this product? 

              SupplyHouse.com Logo

              Join Our Mailing List - Sign up and receive special offers and coupons