100 Sq.Ft (2 Mats = 50 sq ft each) Suntouch Mat Kit -120 Volt Zoom

100 Sq.Ft (2 Mats = 50 sq ft each) Suntouch Mat Kit -120 Volt

SKU:12005024-KIT

Brand: Suntouch

Suntouch
Qty Price
$1,298.00
/ each
In Stock at Supplier! Ships in 24-48 Hours

Specs

Coverage (Sq Ft.): 100
Width: 2 ft.
Length (Feet): 50 ft.
Voltage:
?
120v
Application: Radiant Heat
Type: Electric Radiant
Includes: Programmable Thermostat (500775-BB)
LoudMouth Monitor (423250ST)
Double-Sided Tape (423275ST)

Description for Suntouch 12005024-KIT

Each Kit Contains...
-Suntouch electric radiant heat mat
-Programmable Thermostat
-Loudmouth Installation Monitor
-Double Sided Tape

Allows thin-set or self leveling mortar to flow through the mat and easily bond with the underlying material. This one-step application adds only 1/8" thickness when working on a normal tile installation.

The single power lead construction makes the mat easy to install and simpler to connect to the control. The mat may be cut to fit any shape, because the single wire contains outgoing and returning power.

Walking on a SunTouch radiant floor is like a walk on a sun-soaked beach. The electric radiant heat mats bring warmth to kitchens, bathrooms, commercial or institutional entries and just about anywhere you want warm tile, stone, or laminate flooring. And with nearly 45 different sizes of mats, you can be sure to find the sizes you need for rooms of almost any size or shape.

100 Sq.Ft (2 Mats = 50 sq ft each) Suntouch Mat Kit -120 Volt

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons