70 Sq Ft WarmWire KIT (120 Volt) Zoom

70 Sq Ft WarmWire KIT (120 Volt)

SKU:120070WD-KIT

Brand: Suntouch

Suntouch
120070WD-KIT has been discontinued.
Direct Replacement:
SKU: 120070WD-BKIT
Brand: Suntouch
0

Resources

Specs

Coverage (Sq Ft.): 70
Voltage:
?
120v
Application: Radiant Heat
Type: Electric Radiant
Includes: Box of Strap
Programmable Thermostat (500750-SB)
Double-Sided Tape (423275ST)
LoudMouth Monitor (423250ST)
SunStat Relay II (500810-BB)

Description for Suntouch 120070WD-KIT

WarmWire floor heat cable is an economical way to utilize a radiant heat flooring system as a means of warming floors and providing years of lasting comfort. This floor warming system offers underfloor heat that helps keep bathrooms, kitchens, and entry ways dry and safe. Make your home cozy with SunTouch heated floor system.

This Kit includes

  • SunStat Programmable Thermostat
  • 70 Sq Ft Spool of WarmWire
  • Box of Strap
  • Loudmouth Installation Monitor

70 Sq Ft WarmWire KIT (120 Volt)

REVIEW SNAPSHOT®

by PowerReviews
Suntouch25 Sq Ft WarmWire KIT (120 Volt)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Suntouch floor warming system

By None

from Montgomery, Texas

Verified Buyer

Comments about 140 Sq Ft WarmWire KIT (120 Volt):

Ordered the "kit" from supply house and was not very impressed with the contents.....initially...!!! I had really done my homework and knew what I was buying but when it arrived I just thought there would be....well more..!! After that I set to installing the system. It was as easy as they say it is. I had the pattern I was going to use long before I even ordered the kit. The instillation took about 4 hours for 140sqft floor. I used a very thin layer of floor leveling compound to stabilize the wiring and prepare the floor for tiling. The floor was covered with travertine tiles, after the mortar was allowed to cure the floor was turned on and well.....was as advertised. Overall it was a delight. Pays to follow the instruction to the letter, watch the companies videos on YouTube.

  • Primary use:
  • Personal

(4 of 5 customers found this review helpful)

 
5.0

Don't tile WITH OUT Suntough warm floor

By tlorsung

from Minneapolis, MN

Verified Buyer

Comments about 120 Sq Ft WarmWire KIT (120 Volt):

I installed Suntouch kits on all my tile jobs. Instructions and equipment like the load mouth, DVD, small screw driver EVERY THING is included. I've installed in concrete and in mortor. I've installed over 2 different floor structues and still works with no brakes.

  • Primary use:
  • Personal

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

12 Questions | 13 Answers
Displaying questions 1-10Previous | Next »
  • 100 Sq Ft WarmWire KIT (120 Volt)

    Q:

    If I use at 2.5" spacing, rather than the standard 3' or 3.5, what sq footage will a 100' wire cover?
    Asked on 1/28/2016 by jeffrey lake from nebraska

    1 answer

    • CUSTOMER CARE

      A:

      At a spacing of 2.5" this kit will cover 84 sq. ft. This kit will cover 100 sq. ft. at a spacing of 3". The kit will cover 120 sq. ft at a spacing of 3.5".

      Answered on 2/4/2016 by SupplyHouse Staff from NY
  • 150 Sq Ft WarmWire KIT (120 Volt)

    Q:

    In the 150 sf Suntouch WarmWire Kit, is there:
    - 60 sf + 90 sf spools?
    - 2x25-ft long Warmwire straps? If more or less, how much?
    - 1x36 yd double sided tape? If more or less, how much?
    Asked on 3/1/2015 by Andrew from Lexington, MA

    1 answer

    • VERIFIED BUYER

      A:

      I had a 70 and 80 SF spool, wraps, tape, loud mouth and the programable thermostat which comes with a sensor wire.
      Sent from my iPhone

      Answered on 3/2/2015 by Anonymous
  • 80 Sq Ft WarmWire KIT (120 Volt)

    Q:

    Is the contoller programable for seven day setting?
    Asked on 6/4/2014 by bubba from Susanville, Ca.

    2 answers

    • VERIFIED BUYER

      A:

      Yes

      Answered on 6/4/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, but it is configure in 5-1-1 meaning you have to configure M-F the
      same Sat and Sun are done individually. However the thermostat that I have
      (SunStat Pro) has been replaced with a different model (SunStat Pro II)
      which does have 1-1-1-1-1-1-1 programming. My guess is depending on how
      old the kit is dependent on what thermostat you get.

      Answered on 6/7/2014 by Anonymous
  • 25 Sq Ft WarmWire KIT (120 Volt)

    Q:

    What kind of floors can the WarmWire be used on?
    Asked on 8/18/2011 by Dave from FL

    1 answer

    • CUSTOMER CARE

      A:

      The manufacturer recommends tile or stone flooring. The product should be embedded in a cement-based or gypsum-based mortar if it is installed beneath vinyl, carpet, or wood flooring.

      Answered on 8/19/2011 by PexSupply Staff from NY
  • 50 Sq Ft WarmWire KIT (120 Volt)

    Q:

    Can the wire end be trimmed if it is too long?
    Asked on 8/9/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, the cable should never be cut.

      Answered on 8/9/2011 by PexSupply Staff from NY
  • 50 Sq Ft WarmWire KIT (120 Volt)

    Q:

    Is a sensor included in the kit? I assume it is but it's not listed.
    Asked on 8/4/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the sensor is included with the thermostat that is part of the kit.

      Answered on 8/4/2011 by PexSupply Staff from NY
  • 130 Sq Ft WarmWire KIT (120 Volt)

    Q:

    Does this kit contain just one 130 foot roll of warm wire or a 60 foot and 70 foot roll to make up the 130 feet? I have seen the combination of rolls in other advertised kits. Thank you.
    Asked on 7/10/2011 by GWD

    1 answer

    • CUSTOMER CARE

      A:

      The 130 square foot kit includes a 60 foot and 70 foot roll to create the 130 square feet.

      Answered on 7/27/2011 by PexSupply Staff from NY
  • 100 Sq Ft WarmWire KIT (120 Volt)

    Q:

    Can I embed the wire in cement board backed, tile shower walls? I want to use the heat to dry the walls after taking a shower.
    Asked on 7/3/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This product is only designed for floor installations. Your application would not be recommended by the manufacturer.

      Answered on 7/5/2011 by PexSupply Staff from NY
  • 45 Sq Ft WarmWire KIT (120 Volt)

    Q:

    What is the model number of the warmwire?
    Asked on 4/26/2011 by davey from dc

    1 answer

  • 30 Sq Ft WarmWire KIT (120 Volt)

    Q:

    Can more wire be added to this kit? I need about 45 sf of coverage. I installed this in my bathroom a few years ago and now want to install it in a portion of the kitchen we're renovating.
    Asked on 4/25/2011 by Dave from SE PA

    1 answer

Displaying questions 1-10Previous | Next »

Do you have a question about this product?