90 Sq Ft. WarmWire Cable (120V) Zoom

90 Sq Ft. WarmWire Cable (120V)

SKU:120090WDST

Brand: Suntouch

Suntouch
Qty Price
$440.00
/ each
In Stock at Supplier! Ships in 24-48 Hours

Specs

Coverage (Sq Ft.): 90
Voltage:
?
120v
Application: Radiant Heat
Type: WarmWire Heat Cable

Description for Suntouch 120090WDST

WarmWire floor heat cable is an economical way to utilize a radiant heat flooring system as a means of warming floors and providing years of lasting comfort. This floor warming system offers underfloor heat that helps keep bathrooms, kitchens, and entry ways dry and safe. Make your home cozy with SunTouch heated floor system.
Can be used to heat the following space

  • 72 Sq Ft at 2" spacing
  • 90 Sq Ft at 2.5" spacing
  • 108 sq ft at 3" spacing

90 Sq Ft. WarmWire Cable (120V)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons