180 Sq Ft. WarmWire Cable (240V) Zoom

180 Sq Ft. WarmWire Cable (240V)

SKU:240180WDST

Brand: Suntouch

Suntouch
240180WDST has been discontinued.
Direct Replacement:
SKU: 240180WD-BST
Brand: Suntouch
0

Resources

Specs

Coverage (Sq Ft.): 180
Voltage:
?
240v
Application: Radiant Heat
Type: WarmWire Heat Cable

Description for Suntouch 240180WDST

WarmWire floor heat cable is an economical way to utilize a radiant heat flooring system as a means of warming floors and providing years of lasting comfort. This floor warming system offers underfloor heat that helps keep bathrooms, kitchens, and entry ways dry and safe. Make your home cozy with SunTouch heated floor system.
Can be used to heat the following space

  • 144 Sq Ft at 2" spacing
  • 180 Sq Ft at 2.5" spacing
  • 216 sq ft at 3" spacing

180 Sq Ft. WarmWire Cable (240V)

REVIEW SNAPSHOT®

by PowerReviews
Suntouch70 Sq Ft. WarmWire Cable (240V)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Excellent Product

By His Dudeness

from Tennessee

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 70 Sq Ft. WarmWire Cable (240V):

        This is a well-made, sturdy product. The installation takes some planning but it is great because you can shape it pretty much how you want it.
        PexSupply shipped fast.

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        3 Questions | 9 Answers
        Displaying questions 1-3
        • 200 Sq Ft. WarmWire Cable (240V)

          Q:

          Is floor sensor included with the spools or is that an add on ?
          Asked on 5/4/2013 by Mike from Ny,ny

          5 answers

          • VERIFIED BUYER

            A:

            The sensor is an add on. I think the thermostat I bought came with the
            sensor.

            Answered on 5/4/2013 by Geodude from Colorado
          • VERIFIED BUYER

            A:

            The sensor is not included with the spools if memory serves me.I think it is included with the thermostat or available to order seperately. I found the spools to work so much easier and better than the mats. You have complete control without the mats.

            Answered on 5/4/2013 by Anonymous
          • VERIFIED BUYER

            A:

            No, the floor sensor is not included with the spool. It is included with
            the thermostat.

            Answered on 5/4/2013 by Anonymous
          • VERIFIED BUYER

            A:

            The spools are just the heating wire, nothing else. 

            Answered on 5/5/2013 by Anonymous
          • VERIFIED BUYER

            A:

            I believe you have to order it separately. By the way order a second one and install it as a backup in case the first one quits.

            Answered on 5/20/2013 by Anonymous
        • 30 Sq Ft. WarmWire Cable (240V)

          Q:

          Does this cable come with the strap and double sided tape to secure it down with?
          Asked on 8/21/2012 by Jo from Moscow, Idaho

          3 answers

          • VERIFIED BUYER

            A:

            No, you probably have to buy the strap and tape separately. I hot glued
            mine down and it worked great.

            Answered on 8/21/2012 by Anonymous
          • VERIFIED BUYER

            A:

            No.  The cable is just the wire on a spool.  You must also purchase the prefered attachment accessories.

            Answered on 8/22/2012 by Anonymous
          • VERIFIED BUYER

            A:

            No strap, no tape. These I bought separately.

            Answered on 8/23/2012 by Anonymous
        • 200 Sq Ft. WarmWire Cable (240V)

          Q:

          How many amps for this cable please, thanks, Dee
          Asked on 10/14/2010 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            According to the manufacturer this cable is 10 Amps.

            Answered on 10/14/2010 by PexSupply Staff from NY
        Displaying questions 1-3

        Do you have a question about this product?