220 Sq Ft WarmWire KIT (240 Volt) Zoom

220 Sq Ft WarmWire KIT (240 Volt)

SKU:240220WD-KIT

Brand: Suntouch

Suntouch
Qty Price
$1,245.00
/ each
In Stock at Supplier! Ships in 24-48 Hours
5

Specs

Coverage (Sq Ft.): 220
Voltage:
?
240v
Application: Radiant Heat
Type: Electric Radiant
Includes: Programmable Thermostat (500775-SB)
Box of Strap

Description for Suntouch 240220WD-KIT

WarmWire floor heat cable is an economical way to utilize a radiant heat flooring system as a means of warming floors and providing years of lasting comfort. This floor warming system offers underfloor heat that helps keep bathrooms, kitchens, and entry ways dry and safe. Make your home cozy with SunTouch heated floor system.

This Kit includes

  • SunStat Programmable Thermostat
  • 220 Sq Ft Spool of WarmWire
  • Box of Strap
  • Loudmouth Installation Monitor

220 Sq Ft WarmWire KIT (240 Volt)

REVIEW SNAPSHOT®

by PowerReviews
Suntouch200 Sq Ft WarmWire KIT (240 Volt)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(2 of 2 customers found this review helpful)

 
5.0

WarmWire Great! But watch hidden costs!

By CJ

from Lomita, CA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 200 Sq Ft WarmWire KIT (240 Volt):

        Easy to adhesive bond straps and just lace it up. With only wires-no matt likely easier to embed in mortar. Easy to make adjustments at mid way point (red mark on wire) if you find you are using too much or not enough. Video was very helpful. Self leveling concrete was an expensive added cost. For 400sq feet floor I used 16 bags at $30.00/ea. I would do it again though.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • 500 Sq Ft WarmWire KIT (240 Volt)

          Q:

          I need to know the amperage required for the 500 square foot 240 volt warmwire kit, please.
          Asked on 7/16/2012 by just curious

          1 answer

          • CUSTOMER CARE

            A:

            The 240500WD-KIT has a 25.0 amp draw.

            Answered on 7/19/2012 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons