Contactor Pro CP-50 (50 AMP) Zoom

Contactor Pro CP-50 (50 AMP)

SKU:300050ST

Brand: Suntouch

Suntouch
Qty Price
$476.00
/ each
In Stock at Supplier! Ships in 24-48 Hours
0

Resources

Specs

Amperage:
?
50
Type: Snow Melt Activator
Application: Accessory
Dimensions: 12" x 12" x 4"

Description for Suntouch 300050ST

The Contactor Pro panels are complete "turn-key" solutions for activating larger systems of ProMelt Mats and Cables when used in combination with a PM-224, PM-824, or PM-HSC5 snow detector. They're available in three panel sizes: 50 Amps, 100 Amps, and 200 Amps. An additional 200-amp extension panel allows coverage for even larger systems. 120V, 208V, 240V, or 277V is supplied to the panel and a 24V Class 2 transformer allows connection to the snow detector. Each Contactor Pro panel is complete with "system on" indicator light, manual override by a 4-hr timer, simple 24V wire terminal connections to the snow detector, and outputs for connection to an extension panel. The CP-50 has one 50-amp contactor, the CP-100 has two 50-amp contactors, and the CP-200 has four 50-amp contactors. Systems should be designed to connect one or more ProMelt Cables or Mats in combinations not to exceed the capacity of individual 50-amp contactors. Each panel is NEMA Type 1 for mounting indoors on a wall, has knockouts for conduit, and measures 12" x 12" x 4".

Contactor Pro CP-50 (50 AMP)

Q&A: Ask the Questions, share answers