ProMelt PM-2B Detector (120/208/240V)

ProMelt PM-2B Detector (120/208/240V)

SKU:300600ST

Brand: Suntouch

Suntouch
Qty Price
$451.00
/ each
In Stock at Supplier! Ships in 24-48 Hours
0

Resources

Specs

Voltage:
?
120v
240v
208v
Amperage:
?
30 (max)
Dimensions: 5" x 7" x 3"
Sensor Type: Fixed
Type: Snow Detector
Application: Accessory

Description for Suntouch 300600ST

The PM-2B sensor control is used to detect snowfall and low temperature to activate the ProMelt Mats or Cables. It is a "pole-mounted" control with a "fixed" moisture sensor mounted to the top. The PM-2B offers automatic activation, rain/snow detection, adjustable trigger temperature, and a drying cycle, as well as "manual on" operation. It operates on line voltage (120/208/240V, not 277V) and has a 30 Amp capacity. It is a stand-alone control intended for relatively small systems (up to 30 Amps). It should not be used with our Contactor Pro series of ProMelt controls, as those are designed for 24V control sensors. The unit measures approximately 5" x 7" x 3".

ProMelt PM-2B Detector (120/208/240V)

Q&A: Ask the Questions, share answers