ProMelt PM-824 Detector w/ 10' cable (24V) Zoom

ProMelt PM-824 Detector w/ 10' cable (24V)

SKU:300824ST

Brand: Suntouch

Suntouch
300824ST has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Voltage:
?
24v
Dimensions: 5" x 7" x 3"
Sensor Type: Remote
Type: Snow Detector
Application: Accessory

Description for Suntouch 300824ST

The PM-224 and PM-824 are used to detect snowfall and low temperature to activate the ProMelt Mats or Cables. The PM-224 has a moisture sensor "fixed" to the top. The PM-824 has a remote moisture sensor, which allows mounting the control in a more convenient location. It can be mounted on a wall or inside the building and the sensor outside exposed to the snowfall, adding convenience of operation and adjustment. Both models offer automatic activation, rain/snow detection, adjustable trigger temperature, and a drying cycle, as well as "manual on" operation. Either control will operate in conjunction with our Contactor Pro series of ProMelt controls, which should be ordered separately. The unit measures approximately 5" x 7" x 3".

ProMelt PM-824 Detector w/ 10' cable (24V)

Q&A: Ask the Questions, share answers