Extra SunStat Floor Sensor Zoom

Extra SunStat Floor Sensor

SKU:500110

Brand: Suntouch

Suntouch
Qty Price
$16.00
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Type: Sensor
Application: Accessory
Length (Feet): 15'
Accessory For: 500675-SB
500670-SB

Description for Suntouch 500110

SunStat Sensor Wire is 15 Ft Long for Programmable or Non-Programmable Thermostats.

Extra SunStat Floor Sensor

REVIEW SNAPSHOT®

by PowerReviews
SuntouchExtra SunStat Floor Sensor
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Extra SunStat Floor Sensor

By Backhertz

from Mt. Holly, NJ

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Extra SunStat Floor Sensor:

        A friend of mine recommend that I install an extra sensor incase the one goes bad. He was told that by the guy who did his bathroom because sensors sometimes go bad & result in tearing up the floor.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 3 Answers
        Displaying questions 1-2
        • Extra SunStat Floor Sensor

          Q:

          Will the SunStat Pro thermostat work with other brand tile heat systems as long as the max amp/voltage capacity is not exceeded?
          Asked on 1/23/2015 by Gene from Bloomington, IL

          1 answer

          • CUSTOMER CARE

            A:

            yes it will.

            Answered on 1/28/2015 by Supplyhouse Staff from New York
        • Extra SunStat Floor Sensor

          Q:

          will the SunStat Floor Sensor work with any floor heat thermostat or is it only for a SunStat thermostat?
          Asked on 9/29/2010 by Anonymous

          2 answers

          • CUSTOMER CARE

            A:

            The SunStat Floor Sensor will only work with the SunStat thermostat, it is not a universal sensor.

            Answered on 9/30/2010 by PexSupply Staff from NY
          • CUSTOMER CARE

            A:

            You need to check the technical specifications of the thermostat for which you are trying to pair with the sensor. If the specifications match, then they are compatible.

            Answered on 1/4/2011 by PexSupply Staff from NY
        Displaying questions 1-2

        Do you have a question about this product?