Programmable Sunstat Pro Thermostat (120 or 240 Volt) Zoom

Programmable Sunstat Pro Thermostat (120 or 240 Volt)

SKU:500670-SB

Brand: Suntouch

Suntouch
500670-SB has been discontinued.
Direct Replacement:
SKU: 500775-SB
Brand: Suntouch
0

Resources

Specs

Programmability: 5-1-1 Day
Programmable
Application: Accessory
Voltage:
?
120v
240v
Hertz: 50/60
Max. Load: 15 Amps
Power Rating: 1800 watts max (120v)
3600 watts max (240v)
Display Range: 32°F to 140°F
Setpoint Temp Range: 40°F to 99°F
Accuracy: +/- 0.9°F
Sensor Type: NTC 10k ohm
Color: White
Mount: Vertical
Features: Backlit Display
Type: Thermostat

Description for Suntouch 500670-SB

This thermostat has built-in Ground Fault Protection for your safety and is fit for use in the US and Canada according to ETL to UL standards. The thermostat senses the floor temperature via a 15-foot Floor Sensor Wire which is included. In most areas, you don't even need another GFCI circuit. Enjoy the sleek design of the backlit display with the programming buttons simply hidden behind a single door.

SunStat PRO is a Dual Voltage thermostat which means it's suitable for 120v or 240v and you don't have to worry about its compatibility with your floor heating system.

Includes:

  • Thermostat
  • Floor sensor
  • Small screwdriver
  • Mounting screws
  • Wire nuts for wiring connections

Features:
  • Dual-Voltage 120/240VAC makes it easy to stock and easy to install
  • Built-in GFCI means safety and no need for a GFCI breaker
  • Built-in 15-amp relay controls up to 150 sq. ft. at 120V or 300 sq. ft. at 240V
  • Drives up to 10 SunStat Relays for control of up to 1650 sq. ft. at 120V or 3300 sq. ft. at 240V
  • Remote Control option allows control by home automation system
  • Setback button for quick temperature adjustments
  • Keyboard Lockout feature prevents unauthorized changes
  • Floor and Air sensing modes
  • 5/1/1 Day Programming allows for energy saving control
  • 4 Preset Program Schedules for easy setup
  • 1 User Program Schedule for customized programming
  • SmartStart Technology automatically adjust when the floor warming system turns on to ensure the floor is warm at your scheduled time
  • Usage Monitor shows the hours of system operation

Programmable Sunstat Pro Thermostat (120 or 240 Volt)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

8 Questions | 9 Answers
Displaying questions 1-8
  • Programmable Sunstat Pro Thermostat (120 or 240 Volt)

    Q:

    What is the best temp setting for tile floors?
    Asked on 4/29/2012 by Ron warhol

    2 answers

    • VERIFIED BUYER

      A:

      I actually keep mine on 82 degrees. It's the only heat source in my powder room. Hope this helps.
      Mike

      Answered on 4/29/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      The best is relative to personal preference.  I think the manual said 70/79.  But because I'm cheap mine is set for 68/74.  And at about $6 a month, I'm happy and best of all my wife is happy.  Good luck.
       
           dale
       

      Answered on 4/30/2012 by Another PexSupply Customer
  • Programmable Sunstat Pro Thermostat (120 or 240 Volt)

    Q:

    What does an E3 code mean? Is it possible to get an operating manual? Not one in the house when we bought it.
    Asked on 8/17/2011 by Scottie from Kamloops, B.C. Canada

    1 answer

  • Programmable Sunstat Pro Thermostat (120 or 240 Volt)

    Q:

    what causes programmable thermostat to make clicking noise and floor temp rises to 80 degrees.
    Asked on 6/14/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      When a relay in the thermostat "makes," it will cause a clicking sound.

      Answered on 6/21/2011 by PexSupply Staff from NY
  • Programmable Sunstat Pro Thermostat (120 or 240 Volt)

    Q:

    I have a programmable Sunstat Pro Thermostat and heating system but it has been throwing the breaker. It will stay on about 15 or 20 minutes and then kick the breaker off. Do you have any idea what could be wrong? Should I contact the electrician.
    Asked on 5/14/2011 by knitting lady from Springfield, Mo

    1 answer

    • CUSTOMER CARE

      A:

      It sounds to us like a wiring issue. Either the thermostat is wired incorrectly or there is a short in the wire.

      Answered on 5/17/2011 by PexSupply Staff from NY
  • Programmable Sunstat Pro Thermostat (120 or 240 Volt)

    Q:

    we need to replace our 500600-120 SunTouch thermostat, will this product work ??
    Asked on 5/11/2011 by Debbie

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the 500670-SB is the manufacturer's recommended replacement for 500600-120 thermostats.

      Answered on 5/12/2011 by PexSupply Staff from NY
  • Programmable Sunstat Pro Thermostat (120 or 240 Volt)

    Q:

    How many mats can you connect to the thermostat?
    Asked on 2/24/2011 by eric the plumber from Garnett, KS

    1 answer

    • CUSTOMER CARE

      A:

      At 120V, you can use up to 150 square feet of mat; at 240V, you can use 300 square feet.

      Answered on 2/25/2011 by PexSupply Staff from NY
  • Programmable Sunstat Pro Thermostat (120 or 240 Volt)

    Q:

    I have the SunStatPro 500670-sb It is hooked to 120v It does not seem to be warming the floor. Does this system need to be 240v?
    Asked on 12/11/2010 by floorheatfailure from Snohomish Co.

    1 answer

    • CUSTOMER CARE

      A:

      This unit works on 120V or 240V.

      Answered on 12/14/2010 by PexSupply Staff from NY
  • Programmable Sunstat Pro Thermostat (120 or 240 Volt)

    Q:

    Does this come with a floor sensor?
    Asked on 10/20/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The floor sensor is not included and must be purchased separately. The floor sensor is SKU: 500110.

      Answered on 10/21/2010 by PexSupply Staff from NY
Displaying questions 1-8

Do you have a question about this product?