Description
If a mat or cable system requires more than 15 amps, we recommend installing SunStat Relays. Relays connect directly to SunStat thermostats for simple, elegant control of larger systems. SunStat Relays don+t require a special (master thermostat , as before. It+s possible to control over 1500 sq.ft. of electric floor warming using 120 VAC and over 3,000 sq.ft. using 240 VAC floor warming mats or cables. First, find the amp draw for each SunTouch, UnderFloor or WarmWire product in this catalog or in manuals. Then determine how many can connect to each relay. Up to ten 15-amp Relays can connect to one SunStat. Ten Relays, plus the internal relay in the SunStat, provide a total capacity of 165 amps! Each Relay should be connected to individual 20-amp breakers, as shown in the owner's manual.
  • Dual-Voltage 120/240VAC makes it easy to stock and easy to install.
  • Built-in GFCI means safety and no need for a GFCI breaker.
  • Built-in 15-amp relay for control of up to 150 sq. ft. at 120V or 300 sq. ft. at 240V.
  • Heating Indicator and on/off switch for added control.
Read more
Specs
Application:
Accessory
Voltage:
120v
240v
Hertz:
50/60
Max. Load:
15 Amps
Power Rating:
1800 watts max (120v)
3600 watts max (240v)
Type:
Relay
×
Radiant Heat Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A