ProMelt PM-HSC5 Detector (24V) Zoom

ProMelt PM-HSC5 Detector (24V)

SKU:983046ST

Brand: Suntouch

Suntouch
Qty Price
$1,909.00
/ each
In Stock at Supplier! Ships in 24-48 Hours
1

Specs

Voltage:
?
24v
Sensor Type: Slab
Type: Snow Detector
Application: Accessory

Description for Suntouch 983046ST

The PM-HSC5 is a slab-mounted snow detector. It is used to detect snowfall and low temperature to automatically activate the ProMelt Mats or Cables. It has built-in temperature and moisture detection and a drying cycle after snow melting is complete. It is comprised of a sensor and sensor socket that is embedded in the slab where ProMelt is installed. This sensor operates in conjunction with the ContactorPro series of ProMelt controls, ordered separately.

ProMelt PM-HSC5 Detector (24V)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons