8 Sq Ft. ProMelt Snow Melting Cable (120 Volt) Zoom

8 Sq Ft. ProMelt Snow Melting Cable (120 Volt)

SKU:SC50120008

Brand: Suntouch

Suntouch
Qty Price
$180.00
/ each
In Stock at Supplier! Ships in 24-48 Hours
3

Specs

Size: 8 Sq Ft.
Voltage:
?
120v
Application: Snow Melt
Type: Electric Radiant

Description for Suntouch SC50120008

ProMelt heating wires are built to last. They're made with low-oxygen copper alloy elements covered with high-temperature ETFE insulation and a super-tough polyurethane outer jacket for jobsite extremes. ProMelt mats will save you time. ProMelt cables are priced lower than mats, and may work better for unusual layouts.

8 Sq Ft. ProMelt Snow Melting Cable (120 Volt)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 20 Sq Ft. ProMelt Snow Melting Cable (120 Volt)

    Q:

    Can you drive over the ProMelt Snow Melting Cable (120 Volt)??and how many pounds can it withstand?? Thanks
    Asked on 2/7/2011 by Neal from London Ont

    1 answer

    • CUSTOMER CARE

      A:

      You can only drive over the cable if it is properly installed under a driveway. It can withstand as much weight as the surface under which it is installed.

      Answered on 2/10/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons