40 Sq Ft. ProMelt Snow Melting Cable (120 Volt) Zoom

40 Sq Ft. ProMelt Snow Melting Cable (120 Volt)

SKU:SC50120040

Brand: Suntouch

Suntouch
Qty Price
$379.00
/ each
Out of StockAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Coverage (Sq Ft.): 40
Amperage:
?
16.7
Voltage:
?
120v
Application: Snow Melt
Type: Electric Radiant

Description for Suntouch SC50120040

ProMelt heating wires are built to last. They're made with low-oxygen copper alloy elements covered with high-temperature ETFE insulation and a super-tough polyurethane outer jacket for jobsite extremes. ProMelt mats will save you time. ProMelt cables are priced lower than mats, and may work better for unusual layouts.

40 Sq Ft. ProMelt Snow Melting Cable (120 Volt)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 20 Sq Ft. ProMelt Snow Melting Cable (120 Volt)

    Q:

    Can you drive over the ProMelt Snow Melting Cable (120 Volt)??and how many pounds can it withstand?? Thanks
    Asked on 2/7/2011 by Neal from London Ont

    1 answer

    • CUSTOMER CARE

      A:

      You can only drive over the cable if it is properly installed under a driveway. It can withstand as much weight as the surface under which it is installed.

      Answered on 2/10/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?