40 Sq Ft. ProMelt Snow Melting Cable (208 Volt) Zoom

40 Sq Ft. ProMelt Snow Melting Cable (208 Volt)

SKU:SC50208040

Brand: Suntouch

Suntouch
Qty Price
$368.00
/ each
In Stock at Supplier! Ships in 24-48 Hours
4

Specs

Coverage (Sq Ft.): 40
Amperage:
?
9.6
Voltage:
?
208v
Application: Snow Melt
Type: Electric Radiant

Description for Suntouch SC50208040

ProMelt heating wires are built to last. They're made with low-oxygen copper alloy elements covered with high-temperature ETFE insulation and a super-tough polyurethane outer jacket for jobsite extremes. ProMelt mats will save you time. ProMelt cables are priced lower than mats, and may work better for unusual layouts.

40 Sq Ft. ProMelt Snow Melting Cable (208 Volt)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons