3' x 30' SunTouch ProMelt Mat (208 Volt) Zoom

3' x 30' SunTouch ProMelt Mat (208 Volt)

SKU:SM5020803036

Brand: Suntouch

Suntouch
Qty Price
$756.00
/ each
In Stock at Supplier! Ships in 24-48 Hours
0

Resources

Specs

Coverage (Sq Ft.): 90
Width: 3 ft.
Length (Feet): 30 ft.
Amperage:
?
23.4
Voltage:
?
208v
Application: Snow Melt
Type: Electric Radiant

Description for Suntouch SM5020803036

ProMelt heating wires are built to last. They're made with low-oxygen copper alloy elements covered with high-temperature ETFE insulation and a super-tough polyurethane outer jacket for jobsite extremes. ProMelt mats will save you time. ProMelt cables are priced lower than mats, and may work better for unusual layouts.

3' x 30' SunTouch ProMelt Mat (208 Volt)

Q&A: Ask the Questions, share answers