Description
ProMelt heating wires are built to last. They're made with low-oxygen copper alloy elements covered with high-temperature ETFE insulation and a super-tough polyurethane outer jacket for jobsite extremes. ProMelt mats will save you time. ProMelt cables are priced lower than mats, and may work better for unusual layouts.
Read more
Specs
Coverage (Sq Ft.):
90
Width:
3 ft.
Length (Feet):
30 ft.
Amperage:
21.6
Voltage:
240v
Application:
Snow Melt
Type:
Electric Radiant
×
Radiant Heat Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A