Grey SupplyHouse T-Shirt - Size 2XL Zoom

Grey SupplyHouse T-Shirt - Size 2XL

SKU:GREYT-2XL

Brand: SupplyHouse

SupplyHouse
Qty Price
$8.00
/ each
In Stock! Ships in 24-48 Hours
(20 Available)
0

Specs

Size: 2XL
Color: Grey
Style: Crew Neck
Material: Cotton

Description for SupplyHouse GREYT-2XL

Grey cotton t-shirt with print-screened SupplyHouse.com logo

Grey SupplyHouse T-Shirt - Size 2XL

REVIEW SNAPSHOT®

by PowerReviews
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great Free Product

By rkmech

from South Dakota

Verified Buyer

Pros

    Cons

      Best Uses

        Nice to give to an employee when they do a little extra!

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers