24V Normally Open PopTop Actuator w/ 18" Leads Zoom

24V Normally Open PopTop Actuator w/ 18" Leads

SKU:AH23A020

Brand: Erie

Erie
Qty Price
$56.25
/ each
In Stock! Ships in 24-48 Hours
(39 Available)
2

Specs

Voltage:
?
24v
Actuator Type: High Close-Off
Position: Normally Open
Ratings: General Temperature
Wiring: 18" Leads

Description for Erie AH23A020

Note: Valve must be purchased separately.

The PopTop series valve bodies and actuators provide easy installation for a variety of heating and cooling applications.

The valve's actuator can be installed after the valve body has been installed onto the fan coil, baseboard or air handler.

Features:

  • Offers same great features of the General Close-off actuator plus up to 25% more close-off pressure rating.
  • Close-off up to 75 psi.
  • UL Listed

24V Normally Open PopTop Actuator w/ 18" Leads

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons