24v Heat Only Digital Thermostat w/ Freeze Protection (50-86F) Zoom

24v Heat Only Digital Thermostat w/ Freeze Protection (50-86F)

SKU:T201-FP

Brand: TAC Erie

TAC Erie
Qty Price
$32.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Stages:
?
1 Heat
Application: Heat Only
Programmability: Non-Programmable
User Interface: Push Button
Mount: Vertical
Features: Freeze Protection
Temperature Range (F): 50 to 86F
Voltage:
?
24v

Description for TAC Erie T201-FP

The T200 thermostats are designed for low voltage heating, cooling, and single stage heat pump applications and feature an LCD.

Features

  • Large, easy to read LCD
  • 1°F OR 2°F selectable heating operating differential
  • Short cycle protection
  • Mechanical low limit protection (FP model)
  • Non-programmable
  • Fahrenheit and Celsius display capability

24v Heat Only Digital Thermostat w/ Freeze Protection (50-86F)

REVIEW SNAPSHOT®

by PowerReviews
TAC Erie24v Heat Only Digital Thermostat w/ Freeze Protection (50-86F)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Good Unit, Pex send out fast thanks

By Lee

from RIver Falls WI

Verified Buyer

Comments about 24v Heat Only Digital Thermostat w/ Freeze Protection (50-86F):

Good Unit, Pex send out fast thanks

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 24v Heat Only Digital Thermostat w/ Freeze Protection (50-86F)

    Q:

    Does the T201-FP have only the option to close on a call for heat?
    Asked on 2/28/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, only thermostats with a cooling mode are able to close when temperatures fall below a certain level.

      Answered on 3/22/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?