24v Cool Only Digital Thermostat w/ Fan Control (50-86F) Zoom

24v Cool Only Digital Thermostat w/ Fan Control (50-86F)

SKU:T204

Brand: TAC Erie

TAC Erie
Qty Price
$35.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Cool Only
Programmability: Non-Programmable
User Interface: Push Button
Mount: Vertical
Options: Fan Control
Temperature Range (F): 50 to 86F
Voltage:
?
24v

Description for TAC Erie T204

The T200 thermostats are designed for low voltage heating, cooling, and single stage heat pump applications and feature an LCD.

Features

  • Large, easy to read LCD
  • 1°F OR 2°F selectable heating operating differential
  • Short cycle protection
  • Mechanical low limit protection (FP model)
  • Non-programmable
  • Fahrenheit and Celsius display capability

24v Cool Only Digital Thermostat w/ Fan Control (50-86F)

Q&A: Ask the Questions, share answers