24v Heating/Cooling Digital Thermostat w/ Fan Control (50-86F) Zoom

24v Heating/Cooling Digital Thermostat w/ Fan Control (50-86F)

SKU:T205

Brand: TAC Erie

TAC Erie
Qty Price
$44.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Stages:
?
1 Heat/1 Cool
Application: Single Stage (Heat/Cool)
Programmability: Non-Programmable
User Interface: Push Button
Mount: Vertical
Options: Fan Control
Temperature Range (F): 50 to 86F
Voltage:
?
24v

Description for TAC Erie T205

The T200 thermostats are designed for low voltage heating, cooling, and single stage heat pump applications and feature an LCD.

Features

  • Large, easy to read LCD
  • 1°F OR 2°F selectable heating operating differential
  • Short cycle protection
  • Mechanical low limit protection (FP model)
  • Non-programmable
  • Fahrenheit and Celsius display capability

24v Heating/Cooling Digital Thermostat w/ Fan Control (50-86F)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 24v Heating/Cooling Digital Thermostat w/ Fan Control (50-86F)

    Q:

    WHAT ARE THE DIMENSIONS OF THIS ITEM
    Asked on 8/15/2012 by Chris

    1 answer

    • CUSTOMER CARE

      A:

      It measures 4-3/4" high x 4-1/4" wide.

      Answered on 8/29/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?