Manual Changeover Electronic Thermostat Zoom

Manual Changeover Electronic Thermostat

SKU:TA155-047

Brand: TAC Erie

TAC Erie
Qty Price
$74.95
/ each
Out of StockAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Min Temp (F): 50°F
Max Temp (F): 90°F
Hertz: 50
60
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Horizontal
Application: Single Stage (Heat/Cool)
Options: Fan Control

Description for TAC Erie TA155-047

The TA155 manual changeover thermostat is designed for use in HVAC systems including two or four-pipe fan coil applications or other installations requiring manual switching between heating and cooling. Solid state accuracy offers comfort and efficiency while contemporary styling complements room décor.

Advanced self-configuring circuitry allows the T155 electronic thermostat to be applied directly to input voltages from 24 to 277 VAC, 50 or 60Hz. Thermostat outputs are suitable for connection to relays, valves and similar pilot duty loads. The system and fan switches will handle inductive and resistive loads.

Standard models are available as a heating/cooling thermostat only or with integral switches for Heat-Off-Cool and fan speed selection. The standard T155 is user configurable for either unit or remote thermistor sensing.

Fan operation, which is dependent on external connections, can be used for either continuous operation or cycled operation with the use of a load handling relay.

Features:
Solid State Precision and Dependability

  • Fan Coil Units
  • Accepts 24 to 277 VAC
  • Heating/Cooling Applications
  • Heat-Off-Cool System Switch
  • PTAC Units
  • Multi-Speed Fan Switching Available
  • Terminal Block
  • Fan Control

  • Manual Changeover Electronic Thermostat

    REVIEW SNAPSHOT®

    by PowerReviews
    TAC ErieManual Changeover Electronic Thermostat
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    3-spd fan coil thermostat

    By wayno

    from reno, nv

    Verified Buyer

    Comments about Manual Changeover Electronic Thermostat:

    The longest lasting thermostat for a 3 speed fan coil set-up yet...this is a bullet-proof thermostat! 24 volt to 277 volt, it doesnt care!

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers