Heating and Cooling Thermostat w/ auto changeover Zoom

Heating and Cooling Thermostat w/ auto changeover

SKU:TB155-015

Brand: TAC Erie

TAC Erie
Qty Price
$65.95
/ each
Out of StockAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical
Options: Auto Changeover
Changeover: Auto
Temperature Range (F): 50°-90°F

Description for TAC Erie TB155-015

The T155 series thermostat provides on/off control for low voltage and line voltage valves, relays and fan motors. Applications include two pipe and four pipe fan coil units, ventilators and air quality operations.

Features

  • Manual or automatic changeover models
  • Line voltage 3-speed fan control
  • Continuous or cycling fan operation (cycling fan operation requires additional relay or relays)
  • Remote sensor capability for seasonal changeover
  • Handles all supply voltages from 24 to 277 Vac at 50/60 Hz (fan and system voltage must be the same)

Heating and Cooling Thermostat w/ auto changeover

Q&A: Ask the Questions, share answers