IFC Replacement Kit for 005, 007, 00R Taco Pumps Zoom

IFC Replacement Kit for 005, 007, 00R Taco Pumps

SKU:0010-025RP

Brand: Taco

Taco
Qty Price
$12.75
/ each
$74.10 / box (6 units x $12.35)
In Stock! Ships in 24-48 Hours
(26 Available)
2

Specs

Material: Plastic
Application: Heating
Type: Pump Part
Accessory For: 005 Series
007 Series
00R Series

Description for Taco 0010-025RP

IFC Replacement Kit for Taco 005, 007 and 00R-MSF1-4IFC pumps

Note: Please check Manuals tab for the Replacement Parts list to ensure this IFC Kit is compatible with your pump. This product is only compatible with select models.

** This image may not represent actual product

IFC Replacement Kit for 005, 007, 00R Taco Pumps

REVIEW SNAPSHOT®

by PowerReviews
IFC Replacement Kit for 0010 Taco Pump
 
3.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

easy product to install

By JFK

from Commack

Verified Buyer

Comments about IFC Replacement Kit for 0010 Taco Pump:

Installs directly into pump (check model #). Prevents reverse flow.

(0 of 2 customers found this review helpful)

 
1.0

WARNING - NOT FOR 007

By Joe

from Amherst MA

Verified Reviewer

Comments about IFC Replacement Kit for 0010 Taco Pump:

This is a small plastic insert that fits into a Taco circulator pump. Even though this is listed being compatible with the Taco 007 pump, the insert is too big for the pump, and will not fit into its cast iron bore. The hint that I ignored is in the part number "0010-025RP" THIS IS FOR A #010 PUMP.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • IFC Replacement Kit for 0010 Taco Pump

    Q:

    Will this valve fit into a non IFC housing? Say a 007-F5? The housing look identical from the photos. I have two zones that are ghost flowing and the current 007s are perfect, but not IFCs so I was hoping to convert them without replacing the pump?
    Asked on 10/2/2013 by Kicker from Colder MN

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this can be inserted in a 007 that did not originally come with an IFC. Please note that older 007's may not be compatible, but any more recent unit should be able compatible.

      Answered on 10/4/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons