0010 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP Zoom

0010 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP

SKU:0010-MSF1-IFC

Brand: Taco

Taco
0010-MSF1-IFC has been discontinued.
Direct Replacement:
SKU: 0010-MSF2-IFC
Brand: Taco
4

Resources

Specs

Type: 3-Speed Pump
Material: Cast Iron
Amperage:
?
0.75-1.1
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Horse Power:
?
1/20
Connection Size: 1-1/2"
3/4"
1-1/4"
1"
Flow Range (GPM): 0-29
Max Flow (GPM): 29
Head Range (ft.): 0-10.5
Max Head (Ft): 10.5
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Connection Type: Flanged
Warranty: 3-Year Warranty

Description for Taco 0010-MSF1-IFC

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The 0010 3-Speed Service Pump is designed as an ideal replacement circulator for service contractors to use on any emergency no-heat call. The 0010 3-Speed replaces most commonly used circulators. Simply install it and set the speed to match the original pump performance. The handy new four bolt flange matches up to any pump regardless of style, type or age.
Features:
* 3-Speed Switch
* Fine tune to system requirements
* Highest performance & starting torque in class
* Heavy duty construction for longer life
* 4-bolt universal flange (0010 only)
* Removable high-flow Integral Flow Check (IFC+)
* Replaceable cartridge design
* Quiet, efficient operation
* Self lubricating, no mechanical seal
* Wide range of applications
* Cast Iron, flanged construction

Replacement Parts List:
Casing O-Ring: 0010-032RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 0010-031RP
Valve Addembly Trans/Relay: 0012-021RP

0010 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP

REVIEW SNAPSHOT®

by PowerReviews
Taco0010 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Popular pump, arrived quickly

By Breckandy

from Breckenridge, CO

Verified Buyer

Comments about 0010 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP:

This is the pump I use as a higher flow boiler pump for larger residential and light commercial systems. the integral check is a great help when you have multiple boilers operating in stages.

Works well as a zone pump for external hot water maker.

 
5.0

I would highly recommend

By diyourself

from new jersey

Verified Buyer

Comments about 0010 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP:

The most amazing part of this pump is its
size and versitility. This unit replaced a dinosour thatwas 3 x's its size and having the 3
speeds available makes it universal for alot of applications. Matter of fact it is so powerful I only had to use the slowest speed

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 0010 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP

    Q:

    I need a replacemant pump for a LR20BF Bell & Gossett pump. What do you recommend.
    Asked on 12/28/2010 by Dennis from Milwaukee WI

    1 answer

    • CUSTOMER CARE

      A:

      We recommend the 0010-MSF1-IFC.

      Answered on 1/5/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?