0010 Cast Iron Variable Speed, Delta T Circulator, 1/8 HP Zoom

0010 Cast Iron Variable Speed, Delta T Circulator, 1/8 HP

SKU:0010-VDTF3

Brand: Taco

Taco
Qty Price
$401.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
3

Resources

Specs

Material: Cast Iron
Amperage:
?
1.1
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Type: Variable Speed Pump
Horse Power:
?
1/8
Connection Size: 3/4"
1-1/4"
1-1/2"
1"
Flow Range (GPM): 0-32
Max Flow (GPM): 32
Head Range (ft.): 0-10
Max Head (Ft): 10
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Connection Type: Flanged
Warranty: 3-Year Warranty

Description for Taco 0010-VDTF3

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Taco Variable Speed Delta-T Circulator?s all-in-one design combines a microprocessor based variable speed differential controller with the reliability and convenience of Taco's 00 Cartridge Circulators. Simply dial in the design Delta-T of the system or zone (from 5 ? 50°F) and then sit back and watch the circulator automatically adjust its performance to match the systems ideal BTU/hr output, while conserving energy and eliminating velocity noise.

Features:

  • All-In-One-Pump & Control
  • Sensors Included
  • Easy to Install
  • UL Approved
  • Snap-In-PC Board, replaceable
  • LED Status Panel
  • Fuse Protected
  • Plug-In Low Voltage Wiring Terminal


Replacement Parts List:
Casing O-Ring: 0010-008RP
Flange Gasket Set: 007-007RP
Cartridge Assembly Complete: 0010-021RP

0010 Cast Iron Variable Speed, Delta T Circulator, 1/8 HP

Q&A: Ask the Questions, share answers