Taco Pump Replacement Cartridge Tac0011-009RP (for 0011F Cast Iron) Zoom

Taco Pump Replacement Cartridge Tac0011-009RP (for 0011F Cast Iron)

SKU:0011-009RP

Brand: Taco

Taco
Qty Price
$139.85
/ each
$271.30 / box (2 units x $135.65)
In Stock! Ships in 24-48 Hours
(52 Available)
0

Resources

Specs

Material: Cast Iron
Application: Heating
Type: Pump Part
Accessory For: 0011 Series

Description for Taco 0011-009RP


TAC0011-009RP is the replacement cartridge for TACO 0011 Cast Iron Pump.


Used on Models:

  • 0011-F2, 0011-F2-1
  • 0011-F2-J
  • 0011-F2Y, 0011-F2Y-1
  • 0011-F3, 0011-F3-1
  • 0011-F4, 0011-F4-1
  • 0011-F4A
  • 0011-F4R
  • 0011-F4Y
  • 0011-ZF3, 0011-ZF3-1
  • 011-ZF4, 0011-ZF4-1

Taco Pump Replacement Cartridge Tac0011-009RP (for 0011F Cast Iron)

REVIEW SNAPSHOT®

by PowerReviews
Taco Pump Replacement Cartridge Tac0011-009RP (for 0011F Cast Iron)
 
4.7

(based on 13 reviews)

Ratings Distribution

  • 5 Stars

     

    (11)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

92%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Easy As Pie

This is pump for outside wood burning furnace. I came home from work to no heat in house,got online and found this replacement cartridge. I ordered and when it arrived had it changed...Read complete review

This is pump for outside wood burning furnace. I came home from work to no heat in house,got online and found this replacement cartridge. I ordered and when it arrived had it changed in 15 minutes. Added fresh water back to system and turned pump back on. It was easy as pie to change and required removing 4 bolts changing cartridge and not changing entire pump housing. Pump is so quiet, you can hardly hear it running. GREAT PRODUCT

VS

Most Liked Negative Review

 

Taco Pump

This pump is on my outside boiler. It runs all the time. I have had to replace the cartridge two times in six years. The price has doubled in that time. The pump...Read complete review

This pump is on my outside boiler. It runs all the time. I have had to replace the cartridge two times in six years. The price has doubled in that time. The pump should last longer. It is easy to replace, about a ten minuets to change.

Reviewed by 13 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Fastest service ever.

By ijon

from Michigan

Verified Buyer

Comments about Taco Pump Replacement Cartridge Tac0011-009RP (for 0011F Cast Iron):

Great product fast delivery.

 
5.0

Quick repair.

By Dick

from Mercersburg, PA

Verified Buyer

Comments about Taco Pump Replacement Cartridge Tac0011-009RP (for 0011F Cast Iron):

Simple and quick way to repair the circulating pump. Great design.

 
5.0

Taco Pump Replacement Cartridge for our Outside Wood Burner

By Tom

from Vandalia, MI

Verified Buyer

Comments about Taco Pump Replacement Cartridge Tac0011-009RP (for 0011F Cast Iron):

So glad I could purchase the replacement part and not have to buy the whole pump.

 
5.0

Great Cost Saver

By OHwdbrnr

from Huntsville Ohio

Verified Buyer

Comments about Taco Pump Replacement Cartridge Tac0011-009RP (for 0011F Cast Iron):

I use the Taco 0011 circulator pump for my outdoor wood furnace heating system. When the pump wears out, it is nice to be able to replace the cartridge instead of the entire pump. Replacing the cartridge is also a quick and easy process. And I am saving money in the process.

 
5.0

Great

By Sal

from New Hampshire

Verified Buyer

Comments about Taco Pump Replacement Cartridge Tac0011-009RP (for 0011F Cast Iron):

Great I made the change & it worked like a charm

 
5.0

Taco Cartridge

By Jim M

from Vermont

Verified Buyer

Comments about Taco Pump Replacement Cartridge Tac0011-009RP (for 0011F Cast Iron):

This cartridge is used to replace a worn one most of the wholesale facilities only carry the whole unit and if i ordered the cartridge it was 25.00 to 30.00 more then Pex Supply.

 
2.0

Taco Pump

By Lynn Gardner

from Hinesburg, Vermont

Verified Buyer

Comments about Taco Pump Replacement Cartridge Tac0011-009RP (for 0011F Cast Iron):

This pump is on my outside boiler. It runs all the time. I have had to replace the cartridge two times in six years. The price has doubled in that time. The pump should last longer. It is easy to replace, about a ten minuets to change.

 
5.0

Repair rather than replace!!

By TrashMan

from Northern MN

Verified Buyer

Comments about Taco Pump Replacement Cartridge Tac0011-009RP (for 0011F Cast Iron):

Cost savings of repairing taco pump rather than replacing was just what I needed.
Thank You

 
5.0

Easy As Pie

By Smooth 1960

from St. Robert, Missouri

Verified Buyer

Comments about Taco Pump Replacement Cartridge Tac0011-009RP (for 0011F Cast Iron):

This is pump for outside wood burning furnace. I came home from work to no heat in house,got online and found this replacement cartridge. I ordered and when it arrived had it changed in 15 minutes. Added fresh water back to system and turned pump back on. It was easy as pie to change and required removing 4 bolts changing cartridge and not changing entire pump housing. Pump is so quiet, you can hardly hear it running. GREAT PRODUCT

 
5.0

Easier than installing a new pump.

By Pete

from Staatsburg, NY

Verified Buyer

Comments about Taco Pump Replacement Cartridge Tac0011-009RP (for 0011F Cast Iron):

My wood furnace circulates water 24 hours a day for 365 days a year. It has been there over ten years. The pump was getting a bit noisy so I replaced the cartridge which took about five minutes. Now it is running like new and will probably go for another ten years.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 4 Answers
Displaying questions 1-3
  • Taco Pump Replacement Cartridge Tac0011-009RP (for 0011F Cast Iron)

    Q:

    My 0011-F4 is dripping water. I just replaced the casing oring but still is leaking. Could it be the cartridge?
    Asked on 12/12/2014 by sparky from MN

    2 answers

    • VERIFIED BUYER

      A:

      If it's leaking by the flange just be carful to tighten both ends of the flange evenly. My only experience of having to change the cartridge was my circulator stopped circulating but it never leaked.
      Sent from my iPad

      Answered on 12/13/2014 by Anonymous
    • VERIFIED BUYER

      A:

      I have replaced two of
      these, they are a lot cheaper and easier to replace the cartridge than the
      whole pump.
      As I recall the only reason
      I had to replace them was when the ceramic bearings wore out, due to low water
      in my radiant floor system.
      The whole cartridge was
      designed to be encapsulated with fluid, which is the only lubricant for the
      ceramic bearings, if they are dry they burn up fast.
      Verify that your leak is
      really from the large o-ring seal and not from an inlet or outlet pipe.
      Also there must be
      another hole in the case for the electrical wires, I have never looked at
      them close, but they must penetrate the housing under the little electrical
      shroud where the wires connect. Also if it is really leaking around
      the big o-ring is there a nick or rusty spot in the cast iron frame
      that could keep the o-ring from sealing properly. one last thought how
      high is the pressure in your system, these pumps where put in low pressure
      systems under 20Lbs pressure normally, my system has a 12lbs pressure
      regulator.
      I have been using the Tyco
      pump for over 20 years and have found them to be durable as long as they never
      go dry on the bearings (or have grit or foreign material in the liquid).
      Good luck

      Answered on 12/15/2014 by Anonymous
  • Taco Pump Replacement Cartridge Tac0011-009RP (for 0011F Cast Iron)

    Q:

    will this cartridge kit work with Taco model 0011-BF4-J pump?
    Asked on 11/21/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, the 0011-BF4-J calls for a 0011-010RP cartridge (it is a bronze pump).

      Answered on 11/22/2011 by PexSupply Staff from NY
  • Taco Pump Replacement Cartridge Tac0011-009RP (for 0011F Cast Iron)

    Q:

    will this work on a 0011-SF4? Don't know a ZF4.
    Asked on 11/8/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, it will not work. For the 0011-SF4, you need to use 0011-010RP.

      Answered on 11/9/2010 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?