0011 Cast Iron Circulator, 1/8 HP Zoom

0011 Cast Iron Circulator, 1/8 HP

SKU:0011-F4

Brand: Taco

Taco
Qty Price
$252.95
/ each
$489.90 / box (2 units x $244.95)
In Stock! Ships in 24-48 Hours
(137 Available)
4

Resources

Specs

Application: Zoning
Material: Cast Iron
Amperage:
?
1.76
Voltage:
?
115v
Max Pressure (PSI): 125
Type: Pump
Horse Power:
?
1/8
Connection Size: 3/4"
1-1/4"
1-1/2"
1"
Flow Range (GPM): 0-31
Max Flow (GPM): 31
Head Range (ft.): 0-31
Max Head (Ft): 31
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Connection Type: Flanged
Warranty: 3-Year Warranty

Description for Taco 0011-F4

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Performance Data
Flow Range: 0-31 GPM
Head Range: 0-31 Feet
Minimum Fluid Temperature: 40 degrees F (4 degrees C)
Maximum Fluid Temperature: 230 degrees F (110 degrees C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2" Flanged
The Taco High Velocity Series 0011 Cartridge Circulator is specifically designed for high-head/medium-flow applications in large residential/light commercial closed-loop hydronic heating and chilled water cooling systems. Exclusive, anti condensate baffle (ACB) protects motor windings on chilled water jobs. Available in cast iron or bronze construction. Bronze can be used on open-loop systems. Unique, replaceable cartridge contains all of the moving parts so you can service it easily instead of replacing the entire unit. Universal flange-to-flange dimensions and orientation allow the 0011 to easily replace other models.

Features
Exclusive ACB (Anti-Condensate Baffle) with Ambient Air Flow-Protects motor windings against condensate buildup.
High Velocity Performance-Compact Design
Quiet, Efficient Operation
Unique Replaceable Cartridge Design-Field Serviceable
Direct Drive-Low Power Consumption
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Universal Flange-to-Flange Dimensions
Cast Iron or Bronze Construction

Typical Applications
High Pressure Drop Boilers
Fan Coil Units
Heat Exchangers
Large Radiant Heating Systems
Large Heat Recovery/Geothermal Systems

Replacement Parts List:
Casing O-Ring: 009-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 009-018RP
Cartridge Assembly Complete: 0011-009RP

0011 Cast Iron Circulator, 1/8 HP

REVIEW SNAPSHOT®

by PowerReviews
Taco0011 Cast Iron Circulator, 1/8 HP
 
4.5

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

91%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Cold November

In early November my 2 year old 0011 Pump burned up and I needed a replacement. The new one came very quickly and was an easy install. I have my pumps isolated with...Read complete review

In early November my 2 year old 0011 Pump burned up and I needed a replacement. The new one came very quickly and was an easy install. I have my pumps isolated with valves, so I unbolted the flanges and slipped the new pump in place, plugged it in and back to a warm house. Taco has a 3 year warranty and they are easy to work with so I will be getting a refund on the defective pump. 4 stars instead of 5 because the old pump burned out so quickly

VS

Most Liked Negative Review

 

0011 Taco 1/8 hp

I had this pump in my wood boiler system, it lasted about 5 years then the plastic impeller fell apart, literally turned to dust when opened up. Plastic impeller should be made of...Read complete review

I had this pump in my wood boiler system, it lasted about 5 years then the plastic impeller fell apart, literally turned to dust when opened up. Plastic impeller should be made of different material. brass or stainless steel would be much better for longevity. When I say 5 years I'm talking 15 months because it only runs 3 months out of the year. Cheap. I will buy a B&G next time.

Reviewed by 11 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
4.0

i would buy this product again

By rick

from hubbardston ma

Verified Buyer

Comments about 0011 Cast Iron Circulator, 1/8 HP:

works great on my out door furnace

 
5.0

Fast shipping

By me

from WV

Verified Buyer

Comments about 0011 Cast Iron Circulator, 1/8 HP:

My old pump died. I ordered this replacement and it came fast and got me up and running again.

 
4.0

Cold November

By Christian

from Michigan

Verified Buyer

Comments about 0011 Cast Iron Circulator, 1/8 HP:

In early November my 2 year old 0011 Pump burned up and I needed a replacement. The new one came very quickly and was an easy install. I have my pumps isolated with valves, so I unbolted the flanges and slipped the new pump in place, plugged it in and back to a warm house. Taco has a 3 year warranty and they are easy to work with so I will be getting a refund on the defective pump. 4 stars instead of 5 because the old pump burned out so quickly

 
5.0

Great Pump, is EXACTLY as claimed.

By Brian

from Meadview, Az

Verified Buyer

Comments about 0011 Cast Iron Circulator, 1/8 HP:

I use this pump in a Solar hot water OPEN loop system, I SHOULD have gone with the Stainless steel version instead, however, This was an easy installation, and works very nicely.

 
5.0

Quality Craftsmenship

By John

from Millersburg, Ohio

Verified Buyer

Comments about 0011 Cast Iron Circulator, 1/8 HP:

After years of trying different pumps for our system we have finaly found one that offers a high quality product that comes easy to install and offers quick servicing capabilities. Well done! God Bless American

(0 of 1 customers found this review helpful)

 
2.0

0011 Taco 1/8 hp

By West Flambeau

from LdF WI

Comments about 0011 Cast Iron Circulator, 1/8 HP:

I had this pump in my wood boiler system, it lasted about 5 years then the plastic impeller fell apart, literally turned to dust when opened up. Plastic impeller should be made of different material. brass or stainless steel would be much better for longevity. When I say 5 years I'm talking 15 months because it only runs 3 months out of the year. Cheap. I will buy a B&G next time.

(1 of 1 customers found this review helpful)

 
4.0

Taco always dependable

By Dino

from Central PA

Verified Buyer

Comments about 0011 Cast Iron Circulator, 1/8 HP:

Hydronic heating systems
Taco always very dependable with great longevity.
if there are problems the cartridge is an easy repair.

 
5.0

great pump for the money

By D.Rice

from Asheville NC

Verified Buyer

Comments about 0011 Cast Iron Circulator, 1/8 HP:

Great product fast shipping will buy this pump and brand again Thanks

 
5.0

good product-very competitive Price

By cattrapper

from Bend,OR

Verified Buyer

Comments about 0011 Cast Iron Circulator, 1/8 HP:

I use this pump in a fairly large radiant heat application.Long runs of pipe. Need more Head.
Great pump.

 
5.0

[...]

By baby

from Navarre,Oh

Verified Buyer

Comments about 0011 Cast Iron Circulator, 1/8 HP:

This pump was used to replace an undersized one in our outside wood burner. Simple and quick to do and had predictable results. Good product [...]

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

6 Questions | 6 Answers
Displaying questions 1-6
  • 0011 Cast Iron Circulator, 1/8 HP

    Q:

    I have a 4 family building with three floors .what sise of pump to used
    Asked on 11/18/2011 by toby from brooklyn

    1 answer

    • CUSTOMER CARE

      A:

      That will be based on the gallons per minute and head pressure of your system.

      Answered on 11/23/2011 by PexSupply Staff from NY
  • 0011 Cast Iron Circulator, 1/8 HP

    Q:

    is this a multi speed or single speed pump?
    the pump is running but its moving water at a very low gpm, is this an indication that the cartrige needs replacement?
    Asked on 11/17/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This is a single speed pump. The cartridge may need to be replaced. The 0011-009RP works with this pump.

      Answered on 11/18/2011 by PexSupply Staff from NY
  • 0011 Cast Iron Circulator, 1/8 HP

    Q:

    what is approx installation time to remove old pump and replace w new??
    Asked on 11/8/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      That will depend on the system setup and how the unit was installed.

      Answered on 11/16/2011 by PexSupply Staff from NY
  • 0011 Cast Iron Circulator, 1/8 HP

    Q:

    Does this 0011 pump come with flanges, or do I need to buy the size I need separately?
    Asked on 10/9/2011 by My1stvmax from Upstate N.Y.

    1 answer

    • CUSTOMER CARE

      A:

      Flanges are not included. You need to buy flanges of the proper size separately.

      Answered on 10/10/2011 by PexSupply Staff from NY
  • 0011 Cast Iron Circulator, 1/8 HP

    Q:

    I have an apartment complex that is 8 units. 4 on the bottom and 4 on the top.I have about 10 feet of head pressure. would the 1/8 hp 009 or 0011 be best
    Asked on 3/29/2011 by mike from rochester

    1 answer

    • CUSTOMER CARE

      A:

      Based on the information you gave us, we would recommend the 0010. In order to make the best decision, however, you will also need to look at the flow of your system (gallons per minute). Please refer to the following Pump Selection Guide (specifically Figure 1 on page 4): http://s3.pexsupply.com/manuals/1289252668477/41390_PROD_FILE.pdf

      Answered on 3/30/2011 by PexSupply Staff from NY
  • 0011 Cast Iron Circulator, 1/8 HP

    Q:

    The cart. keep falling on this type of pump. I have this pump mounted on a wood boiler running 160deg.water about 350' away from home, 1" buried insulated Pex. (supply/return). Open system, and running 24/7, also circulating thru several infloor 1/2" pex. pipe zones. Does a fair job in heating, runs about 6 to 8 LBS in pressure at home manifold, about approx. 8 to 10 ft. head. Does this need to be a bronze or stainless pump application?
    Asked on 2/27/2011 by Wired Wild West Inc. from Dillon, Montana

    1 answer

    • CUSTOMER CARE

      A:

      You need a stainless steel pump; the cast iron pump is rusting out because you have an open system.

      Answered on 2/28/2011 by PexSupply Staff from NY
Displaying questions 1-6

Do you have a question about this product?