0011 Cast Iron Circulator with Integral Flow Check, 1/8 HP Zoom

0011 Cast Iron Circulator with Integral Flow Check, 1/8 HP

SKU:0011-F4-2IFC

Brand: Taco

Taco
Qty Price
$273.95
/ each
$531.50 / box (2 units x $265.75)
In Stock! Ships in 24-48 Hours
(21 Available)
5

Specs

Material: Cast Iron
Amperage:
?
1.76
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Type: Pump
Horse Power:
?
1/8
Connection Size: 1-1/4"
3/4"
1-1/2"
1"
Max Flow (GPM): 30
Flow Range (GPM): 0-30
Max Head (Ft): 31
Head Range (ft.): 0-31
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Connection Type: Flanged
Warranty: 3-Year Warranty

Description for Taco 0011-F4-2IFC

Taco 0011-F4-2IFC Circulator Pump with IFC (Integral Flow Check) is designed for high head and medium flow applications, that are common for large residential and light commercial applications, such as closed loop hydronic heating. The IFC built into the circulator eliminates the need for purchase and installation of an additional in-line check valve and performs better when compared to regular check valves. Taco 0011-F4-2IFC Circulator is perfect for boilers with high pressure drop, as well as fan coil units, heat exchangers, large radiant heat and heat recovery/geothermal systems. Universal flange to flange dimensions and flange orientation of the circulator allows it to serve as a replacement for other models. Compact, has low power consumption and ideal for high-efficiency jobs. Both IFC and cartridge are easily accessed for service, saving the need for replacing the entire circulator.

Features:

  • Integral Flow Check (IFC) , Prevents gravity flow, Eliminates separate in-line flow check, Reduces installed cost, easy to service, Improved performance vs. In-line flow checks
  • Unique replaceable cartridge-Field serviceable
  • Unmatched reliability-Maintenance free
  • Quiet, efficient operation
  • Direct drive-Low power consumption
  • Self lubricating, No mechanical seal
  • Standard high capacity output-Compact design
  • Wide range of applications

Applications:
  • High Pressure Drop Boilers
  • Medium/Large Hydronic, Geothermal and Radiant Heating projects
  • Wood Boilers / Furnaces
  • Hydro-Air Fan Coils
  • And many others


Replacement Parts List:
Casing O-Ring: 009-028RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 009-018RP
Cartridge Assembly Complete: 0011-009RP
Valve Assembly Trans/Relay: 0012-021RP

0011 Cast Iron Circulator with Integral Flow Check, 1/8 HP

REVIEW SNAPSHOT®

by PowerReviews
Taco0011 Cast Iron Circulator with Integral Flow Check, 1/8 HP
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

I would buy product again.

By John

from Kalkaska, Mi.

Verified Buyer

Comments about 0011 Cast Iron Circulator with Integral Flow Check, 1/8 HP:

Product used for system transfer pump, use for one heating season and has done a good job to this point.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 0011 Cast Iron Circulator with Integral Flow Check, 1/8 HP

    Q:

    mine the cartridge has gone bad it was bought here about 1 1/2 years ago how do i get new cartridge on warranty
    Asked on 2/18/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      0011-009RP is the replacement cartridge for this circulator. In order to replace it under the warranty, you'd need to get in touch with the company that sold the circulator to you. If you purchased it from PexSupply, please contact our customer service department.

      Answered on 2/20/2012 by PexSupply Staff from NY
  • 0011 Cast Iron Circulator with Integral Flow Check, 1/8 HP

    Q:

    WHAT IS THE CV RATING OF THE OO11?
    Asked on 9/7/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, Cv usually applies to the coefficient of velocity through a device such as a control valve or mixing valve. Pumps are not measured for or rated for a Cv.

      Answered on 9/8/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons