Description
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Performance Data
Flow Range: 0-28 GPM
Head Range: 0-30 Feet
Minimum Fluid Temperature: 40 degrees F (4 degrees C)
Maximum Fluid Temperature: 230 degrees F (110 degrees C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2" Flanged

The Taco High Velocity Series 0011 Cartridge Circulator is specifically designed for high-head/medium-flow applications in large residential/light commercial closed-loop hydronic heating and chilled water cooling systems. Exclusive, anti condensate baffle (ACB) protects motor windings on chilled water jobs. Available in cast iron or stainless steel construction. Stainless steel can be used on open-loop systems. Unique, replaceable cartridge contains all of the moving parts so you can service it easily instead of replacing the entire unit. Universal flange-to-flange dimensions and orientation allow the 0011 to easily replace other models.

Features
Exclusive ACB (Anti-Condensate Baffle) with Ambient Air Flow-Protects motor windings against condensate buildup.
High Velocity Performance-Compact Design
Quiet, Efficient Operation
Unique Replaceable Cartridge Design-Field Serviceable
Direct Drive-Low Power Consumption
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Universal Flange-to-Flange Dimensions
Cast Iron or Stainless steel Construction

Typical Applications
High Pressure Drop Boilers
Fan Coil Units
Heat Exchangers
Large Radiant Heating Systems
Large Heat Recovery/Geothermal Systems

Replacement Parts List:
Casing O-Ring: 009-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 009-018RP
Cartridge Assembly Complete: 0011-010RP
Read more
Specs
Material:
Stainless Steel
Application:
Heating
Amperage:
1.76
Horse Power:
1/8
RPM:
3250
Voltage:
115v
Hertz:
60
Phase:
1
Max Pressure (PSI):
125
Connection Type:
Flanged
Connection Size:
1"
3/4"
1-1/4"
1-1/2"
Type:
Pump
Flow Range (GPM):
0-31
Max Flow (GPM):
31
Head Range (ft.):
0-31
Max Head (Ft):
31
Temperature Range (F):
40° to 230°F
Warranty:
3-Year Warranty
×

Replacement Parts (4)

Heating Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
4 Videos

    6 Product Reviews

    Product Q&A