0011 Stainless Steel Circulator w/ Integral Flow Check, 1/8 HP Zoom

0011 Stainless Steel Circulator w/ Integral Flow Check, 1/8 HP

SKU:0011-SF4-IFC

Brand: Taco

Taco
Qty Price
$456.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
4

Specs

Application: Heating
Material: Stainless Steel
Horse Power:
?
1/8
Type: Pump
Voltage:
?
115v
Hertz: 60
Phase: 1
Amperage:
?
1.76
RPM: 3250
Max Head (Ft): 31
Head Range (ft.): 0-31
Flow Range (GPM): 0-30
Max Flow (GPM): 30
Temperature Range (F): 40° to 230°F
Max Pressure (PSI): 125 psi
Connection Type: Flanged
Connection Size: 3/4"
1-1/4"
1-1/2"
1"
Warranty: 3-Year Warranty

Description for Taco 0011-SF4-IFC

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The 0011-IFC with an Integral Flow Check is designed to reduce installation costs when zoning with 00® circulators on large residential / light commercial high head / medium flow applications such as hydronic or radiant heating, hydro-air fan coils, indirect water heaters or domestic water recirculation systems. By locating the removable, spring-loaded IFC inside the pump casing, a separate in-line flow check is eliminated, reducing installation costs. The reduced pressure drop of the IFC increases the 0011 flow performance over in-line check valves. Both the IFC and cartridge are easily accessed for service instead of replacing the entire unit. Taco's patented Priority Zoning circulator with built-in transformer, relay, priority switch and IFC in one complete, compact package to make it ideal for zoning.

Features:

  • Integral Flow Check: Prevents gravity flow, Eliminates separate in-line flow check, Reduces installed cost, Improves system performance, Easy to service
  • Unique replaceable cartridge-field serviceable
  • Unmatched reliability-maintenance free
  • Quiet, efficient operation
  • Direct drive - Low power consumption
  • Self lubricating, No mechanical seal
  • Standard high capacity output - Compact design
  • Wide range of applications
  • Flanged connections


Replacement Parts List:
Casing O-Ring: 009-028RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 009-018RP
Cartridge Assembly Complete: 0011-010RP
Valve Assembly Trans/Relay: 0012-021RP

0011 Stainless Steel Circulator w/ Integral Flow Check, 1/8 HP

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons