0011 Variable Speed Cast Iron Circulator w/ Variable Reset, 1/8 HP Zoom

0011 Variable Speed Cast Iron Circulator w/ Variable Reset, 1/8 HP

SKU:0011-VRF4-872

Brand: Taco

Taco
Qty Price
$719.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out

Specs

Material: Cast Iron
Amperage:
?
1.76
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Type: Variable Speed Pump
Horse Power:
?
1/8
Connection Size: 3/4"
1-1/4"
1-1/2"
1"
Flow Range (GPM): 0-31
Max Flow (GPM): 31
Head Range (ft.): 0-31
Max Head (Ft): 31
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Connection Type: Flanged
Warranty: 3-Year Warranty

Description for Taco 0011-VRF4-872

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

0011 Variable Speed Cast Iron Circulator w/ Variable Reset, 1/8 HP

0011 Variable Speed Cast Iron Circulator w/ Variable Reset, 1/8 HP

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons