0012 Bronze Circulator, 1/8 HP Zoom

0012 Bronze Circulator, 1/8 HP

SKU:0012-BF4

Brand: Taco

Taco
0012-BF4 has been discontinued.
Direct Replacement:
SKU: 0012-SF4
Brand: Taco

Specs

Connection Type: Flanged
Connection Size: 1-1/2"
Material: Bronze
Amperage:
?
1.33
Voltage:
?
115v
Horse Power:
?
1/8
Max Pressure (PSI): 125 psi
Max Flow (GPM): 52
Flow Range (GPM): 0-52
Head Range (ft.): 0-14.5
Max Head (Ft): 14.5
Temperature Range (F): 40° to 230°F
Hertz: 60
Phase: 1
RPM: 3250
Type: Pump
Warranty: 3-Year Warranty

Description for Taco 0012-BF4

The Taco 0012 is specifically designed for high flow / medium head applications in large residential and light commercial systems. Ideal for large BTUH Boilers, 2" recirculation loops, Primary/Secondary loops, commercial water heaters and light commercial heating and cooling systems. The Bronze or Stainless Steel 0012 can be used on open loop systems. The unique replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. Universal flange to flange dimensions and orientation allows the 0012 to easily replace other models. Compact, low power consumption design makes it ideal for high-efficiency jobs. The 0012-F4 is a direct replacement for the HV Series and the 0012-F4-1 is a direct replacement for the 2" Series using existing flanges.

Features

  • Exclusive Anti-Condensate Baffle (ACB) with Ambient Air Flow-Protects motor windings against condensate buildup
  • High Velocity Performance Compact Design
  • Quiet, Efficient Operation
  • Unique Replaceable Cartridge Design-Field Serviceable
  • Direct Drive-Low Power Consumption
  • Self-Lubricating
  • No Mechanical Seal
  • Unmatched Reliability --Maintenance Free
  • Universal Flange-to-Flange Dimensions
    Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

0012 Bronze Circulator, 1/8 HP

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons