0012 Cast Iron Circulator (HV Equivalent), 1/8 HP Zoom

0012 Cast Iron Circulator (HV Equivalent), 1/8 HP

SKU:0012-F4

Brand: Taco

Taco
Qty Price
$345.95
/ each
In Stock! Ships in 24-48 Hours
(44 Available)
4

Resources

Specs

Material: Cast Iron
Amperage:
?
1.33
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Type: Pump
Horse Power:
?
1/8
Connection Size: 1-1/2"
Max Flow (GPM): 50
Flow Range (GPM): 0-50
Max Head (Ft): 14.5
Head Range (ft.): 0-14.5
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Connection Type: Flanged
Warranty: 3-Year Warranty

Description for Taco 0012-F4

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Performance Data
Flow Range: 0-50 GPM
Head Range: 0-14.5 Feet
Minimum Fluid Temperature: 40 degrees F (4 degrees C)
Maximum Fluid Temperature: 230 degrees F (110 degrees C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 1-1/4", 1-1/2", 2" Flanged
The High Velocity Series Taco 0012 Cartridge Circulator is specifically designed for high-flow/medium-head applications in large residential/light commercial systems. Exclusive, Anti Condensate Baffle (ACB) protects motor windings on chilled water jobs. Available in cast iron or bronze construction. Bronze can be used on open-loop systems. Unique, replaceable cartridge contains all of the moving parts so you can service it easily instead of replacing the entire unit. Universal flange-to-flange dimensions and orientation allow the 0012 to easily replace other models. 0012-F4 is a direct replacement for the HV Series and the 0012-F4-1 is a direct replacement for the 2" Series using existing flanges.
Features
Exclusive Anti-Condensate Baffle (ACB) with Ambient Air Flow-Protects motor windings against condensate buildup
High Velocity Performance Compact Design
Quiet, Efficient Operation
Unique Replaceable Cartridge Design-Field Serviceable
Direct Drive-Low Power Consumption
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Universal Flange-to-Flange Dimensions
Cast Iron or Bronze Construction
Packed with 1-1/2" Flanges (19401542F)

Typical Applications
Large BTUH Boilers
2" Recirculation Loops
Primary/Secondary Loops
Commercial Water Heaters Light Commercial Heating and Cooling Systems

Replacement Parts List:
Casing O-Ring: 0012-006RP
Flange Gasket Set: 0012-020RP
Capacitor or PC Board: 009-018RP
Cartridge Assembly Complete: 0012-011RP

0012 Cast Iron Circulator (HV Equivalent), 1/8 HP

REVIEW SNAPSHOT®

by PowerReviews
Taco0012 Cast Iron Circulator (HV Equivalent), 1/8 HP
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

Perfect replacement for B+G HV pump

By R.C.

from CT

Verified Buyer

Comments about 0012 Cast Iron Circulator (HV Equivalent), 1/8 HP:

This pump is a perfect fit for a B+G HV. Cost effective replacement. Easy to install. Up and running in no time.

 
5.0

Ease of installation

By Rev

from Clifton Springs NY

Verified Buyer

Comments about 0012 Cast Iron Circulator (HV Equivalent), 1/8 HP:

the 0012 circ pump bolted right up to another brand of flange - took all of 10 minutes to install, not a single drop of leakage - flange seals worked perfectly - a strong running pump - and I love the fact that replacement cartidges are readily available - at tremendous savings over replacing the full pump next time

 
4.0

Worked great in our application.

By Sparky

from Chicago, IL.

Verified Buyer

Comments about 0012 Cast Iron Circulator (HV Equivalent), 1/8 HP:

We had a B&G HV older series bearing assembly out and we used this Taco HV to replace the entire assembly. The Taco installation was much quicker and the cost made this a no brainer. Just make sure it will fit in your application from flange to flange. There are less moving parts to go wrong with the Taco compared to piecing out a B&G. We're very happy with this product

 
5.0

just what we needed

By Mountain Mama

from Breckenridge, CO

Verified Buyer

Comments about 0012 Cast Iron Circulator (HV Equivalent), 1/8 HP:

This was a replacement for original pump in our boiler system. We saved a lot by buying from pexsupply and it is the same part that our HVAC service person would have brought to do the replacement. It's cast-iron and comes with the flanges and gaskets. Reliable company that warranties the part for 3 years.

 
5.0

Circulator Pump

By Maintenance Man

from Houston TX

Verified Reviewer

Comments about 0012 Cast Iron Circulator (HV Equivalent), 1/8 HP:

This product was easy to install and has has been going strong ever since installation.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 0012 Cast Iron Circulator (HV Equivalent), 1/8 HP

    Q:

    is stainless steel better than cast iron?
    Asked on 8/20/2012 by molly from Wilmington DE

    2 answers

    • VERIFIED BUYER

      A:

      Cast iron is perfectly good for hot-water circulators. Stainless or
      bronze might be preferred for pumping potable water, but not for space
      heating systems.

      Answered on 8/20/2012 by Doug from Illinois
    • CUSTOMER CARE

      A:

      Stainless steel is more corrosion-resistant, but this is irrelevant in closed-loop heating systems. Make sure to use a bronze or stainless steel circulator with domestic water or in an open-loop heating system.

      Answered on 8/23/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?