0012 Cast Iron Circulator (2" Equivalent), 1/8 HP Zoom

0012 Cast Iron Circulator (2" Equivalent), 1/8 HP

SKU:0012-F4-1

Brand: Taco

Taco
Qty Price
$369.95
/ each
In Stock! Ships in 24-48 Hours
(22 Available)
4

Resources

Specs

Material: Cast Iron
Amperage:
?
1.33
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Type: Pump
Horse Power:
?
1/8
Connection Size: 2"
Max Flow (GPM): 50
Flow Range (GPM): 0-50
Max Head (Ft): 14.5
Head Range (ft.): 0-14.5
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Connection Type: Flanged
Warranty: 3-Year Warranty

Description for Taco 0012-F4-1

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Performance Data
Flow Range: 0-50 GPM
Head Range: 0-14.5 Feet
Minimum Fluid Temperature: 40 degrees F (4 degrees C)
Maximum Fluid Temperature: 230 degrees F (110 degrees C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 1-1/4", 1-1/2", 2" Flanged
The High Velocity Series Taco 0012 Cartridge Circulator is specifically designed for high-flow/medium-head applications in large residential/light commercial systems. Exclusive, Anti Condensate Baffle (ACB) protects motor windings on chilled water jobs. Available in cast iron or bronze construction. Bronze can be used on open-loop systems. Unique, replaceable cartridge contains all of the moving parts so you can service it easily instead of replacing the entire unit. Universal flange-to-flange dimensions and orientation allow the 0012 to easily replace other models. 0012-F4 is a direct replacement for the HV Series and the 0012-F4-1 is a direct replacement for the 2" Series using existing flanges.
Features
Exclusive Anti-Condensate Baffle (ACB) with Ambient Air Flow-Protects motor windings against condensate buildup.
High Velocity Performance-Compact Design
Quiet, Efficient Operation
Unique Replaceable Cartridge Design-Field Serviceable
Direct Drive-Low Power Consumption
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Universal Flange-to-Flange Dimensions
Cast Iron or Bronze Construction
Packed w/ 2" Flanges

Typical Applications
Large BTUH Boilers
2" Recirculation Loops
Primary/Secondary Loops
Commercial Water Heaters Light Commercial Heating and Cooling Systems

Replacement Parts List:
Casing O-Ring: 0012-006RP
Flange Gasket Set: 1400-009RP
Capacitor or PC Board: 009-018RP Cartridge Assembly Complete: 0012-011RP

0012 Cast Iron Circulator (2" Equivalent), 1/8 HP

Q&A: Ask the Questions, share answers