0012 Cast Iron Circulator with Integral Flow Check, 1/8 HP Zoom

0012 Cast Iron Circulator with Integral Flow Check, 1/8 HP

SKU:0012-F4-IFC

Brand: Taco

Taco
Qty Price
$368.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)

Specs

Material: Cast Iron
Amperage:
?
1.33
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Type: Pump
Horse Power:
?
1/8
Connection Size: 1-1/2"
Max Flow (GPM): 42
Flow Range (GPM): 0-42
Max Head (Ft): 13
Head Range (ft.): 0-13
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Connection Type: Flanged
Warranty: 3-Year Warranty

Description for Taco 0012-F4-IFC

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Performance Data
Flow Range: 0-42 GPM
Head Range: 0-13 Feet
Minimum Fluid Temperature: 40+F (4+C)
Maximum Fluid Temperature: 230+F (110+C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 1-1/4", 1-1/2" Flanged
The Taco 0012-IFC with Integral Flow Check (IFC) is designed to reduce installation costs when zoning with "00" circulators on high flow/medium head applications in large residential and light commercial systems. Ideal for large BTUH Boilers, 2" recirculation loops, primary/secondary loops, commercial water heaters and light commercial heating and cooling systems. The Bronze 0012-IFC can be used on open loop systems. The unique replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. Available with optional Priority Zoning or Variable Speed controls.
Features
* Integral Flow Check (IFC) Patent# 5,664,939
Prevents gravity flow
Eliminates separate in-line flow check
Reduces installed cost, easy to service
Imprvoed performance vs. In-line flow checks
* Optional Variable Speed or Priority Zoning Control
* Unique replaceable cartridge-Field serviceable
* Unmatched reliability-Maintenance free
* Quiet, efficient operation
* Direct drive-Low poewr consumption
* Self lubricating, No mechanical seal
* Standard high capacity output-Compact design
* Wide range of applications
* Cast Iron or Bronze Construction, Flanged connections
Packed w/ 1-1/2" Flanges

Typical Applications
Large BTUH Boilers
2" Recirculation Loops
Primary/Secondary Loops
Commercial Water Heaters Light Commercial Heating and Cooling Systems

0012 Cast Iron Circulator with Integral Flow Check, 1/8 HP

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons