0012 Stainless Steel Priority Zoning Circulator w/ Integral Flow Check, 1/8 HP, 1-1/2" Flanges Included Zoom

0012 Stainless Steel Priority Zoning Circulator w/ Integral Flow Check, 1/8 HP, 1-1/2" Flanges Included

SKU:0012-ZSF4-IFC

Brand: Taco

Taco
Qty Price
$665.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
4

Resources

Specs

Material: Stainless Steel
Amperage:
?
1.33
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Type: Pump
Horse Power:
?
1/8
Connection Size: 1-1/2"
Flow Range (GPM): 0-42
Max Flow (GPM): 42
Head Range (ft.): 0-13
Max Head (Ft): 13
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Connection Type: Flanged

Description for Taco 0012-ZSF4-IFC

Features

  • Universal Thermostat Compatibility, Thermostat Ready
  • Can be used in conjunction with other circulators or zone valves
  • Available in a full range of sizes from 003-0014
  • 00 Reliability
  • Snap-In PC Board
  • Low and High Voltage Strips
  • Removable low-voltage terminal strip simplifies wiring installation
  • LED Power Light
  • UL and CSA Listed
  • 100% Factory Tested
  • Made in USA

Typical Applications
  • Indirect Hot Water Heaters
  • Adding Zones
  • Zoning with Circulators
  • Prioritizing Under-Sized Zones

    Replacement Parts List:
    Casing O-Ring: 0012-006RP
    Flange Gasket Set: 0012-020RP
    Cartridge Assembly Complete: 0012-012RP
    Valve Assembly Trans/Relay: 0012-021RP

0012 Stainless Steel Priority Zoning Circulator w/ Integral Flow Check, 1/8 HP, 1-1/2" Flanges Included

Q&A: Ask the Questions, share answers