Description
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Performance Data
Flow Range: 0-33 GPM
Head Range: 0-33 Feet
Minimum Fluid Temperature: 40+F (4+C)
Maximum Fluid Temperature: 230+F (110+C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4¯, 1¯, 1-1/4", 1-1/2" Flanged
The Taco 0013 is specifically designed for high head/high flow applications in Large Residential and Light Commercial systems. Ideal for high pressure drop Boilers, Fan Coil units, Heat Exchangers, larger Radiant systems, Heat Recovery and Geothermal systems. The Bronze 0013 should be used on open loop systems. The unique replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. Universal flange to flange dimensions and orientation allows the 0013 to easily replace other models. Compact, low power consumption design makes it ideal for high-efficiency jobs.

Features
Exclusive Anti-Condensate Baffle (ACB) with Ambient Air Flow-Protects motor windings against condensate buildup.
High Velocity Performance-Compact Design
Quiet, Efficient Operation
Unique Replaceable Cartridge Design-Field Serviceable
Direct Drive-Low Power Consumption
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Universal Flange-to-Flange Dimensions
Cast Iron or Bronze Construction

Typical Applications
High pressure drop Boilers
Fan Coil units
Heat Exchangers
larger Radiant systems
Heat Recovery
Geothermal systems

Replacement Parts List:
Casing O-Ring: 009-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 0013-003RP
Cartridge Assembly Complete: 0013-007RP
Read more
Specs
Material:
Cast Iron
Amperage:
2
Application:
Heating
Voltage:
115v
Max Pressure (PSI):
125
Type:
Pump
Horse Power:
1/6
Connection Size:
3/4"
1-1/4"
1-1/2"
1"
Max Flow (GPM):
33
Flow Range (GPM):
0-33
Max Head (Ft):
33
Head Range (ft.):
0-33
Hertz:
60
Phase:
1
RPM:
3250
Temperature Range (F):
40° to 230°F
Connection Type:
Flanged
Warranty:
3-Year Warranty
×

Replacement Parts (3)

Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
4 Videos

    2 Product Reviews

    Product Q&A