Description
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Performance Data
Flow Range: 0-33 GPM
Head Range: 0-32 Feet
Minimum Fluid Temperature: 40+F (4+C)
Maximum Fluid Temperature: 230+F (110+C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2" Flanged
The 0013-IFC with an Integral Flow Check is designed to reduce installation costs when zoning with "00" circulators on high head/high flow hydronic or radiant heating, hydro-air fan coils or heat exchangers and geothermal systems. By locating the patented IFC inside the pump casing, a separate in-line flow check is eliminated, reducing installation costs. The reduced pressure drop of the IFC, increases the 0013 flow performance over in-line check valves. Both the IFC and cartridge are readily accessed for service instead of replacing the entire unit.

Features
* Integral Flow Check (IFC) Patent# 5,664,939
Prevents gravity flow
Eliminates separate in-line flow check
Reduces installed cost, easy to service
Improved performance vs. In-line flow checks
* Unique replaceable cartridge-Field serviceable
* Unmatched reliability-Maintenance free
* Quiet, efficient operation
* Direct frive-Low power consumption
* Self lubricating, No mechanical seal
* Standard high capacity output-Compact design
* Wide range of applications
* Cast Iron or Bronze Construction, Flanged connections

Typical Applications
High head/high flow hydronic or radiant heating
Hydro-air fan coils or heat exchangers
Geotherm systems

Replacement Parts List:
Casing O-Ring: 009-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 0013-004RP
Cartridge Assembly Complete: 0013-007RP
Valve Assembly Trans/Relay: 0012-021RP
Read more
Specs
Material:
Cast Iron
Amperage:
2
Application:
Heating
Voltage:
115v
Max Pressure (PSI):
125
Type:
Pump
Horse Power:
1/6
Connection Size:
3/4"
1-1/4"
1-1/2"
1"
Max Flow (GPM):
33
Flow Range (GPM):
0-33
Max Head (Ft):
32
Head Range (ft.):
0-32
Hertz:
60
Phase:
1
RPM:
3250
Temperature Range (F):
40° to 230°F
Connection Type:
Flanged
Warranty:
3-Year Warranty
×

Replacement Parts (4)

Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
4 Videos

    2 Product Reviews

    Product Q&A