0013 Variable Speed Delta-T Cast Iron Circulator Pump, 1/6 HP Zoom

0013 Variable Speed Delta-T Cast Iron Circulator Pump, 1/6 HP

SKU:0013-VDTF3

Brand: Taco

Taco
Qty Price
$386.95
/ each
$750.70 / box (2 units x $375.35)
In Stock! Ships in 24-48 Hours
(9 Available)
4

Resources

Specs

Application: Heating
Type: Variable Speed Pump
Material: Cast Iron
Horse Power:
?
1/6
Voltage:
?
115v
Phase: 1
Hertz: 60
Amperage:
?
2
RPM: Variable
Flow Range (GPM): 0-34
Max Flow (GPM): 34
Max Head (Ft): 33
Head Range (ft.): 0-33
Connection Size: 1"
3/4"
1-1/4"
1-1/2"
Connection Type: Flanged
Max Pressure (PSI): 125
Warranty: 3-Year Warranty

Description for Taco 0013-VDTF3

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Taco Variable Speed Delta-T Circulator's all-in-one design combines a microprocessor based variable speed differential controller with the reliability and convenience of our 00® Cartridge Circulators. Simply dial in the design Delta-T of the system or zone (from 5 - 50°F) and then sit back and watch the circulator automatically adjust its performance to match the systems ideal BTU/hr output, while conserving energy and eliminating velocity noise.

No matter how good your original system design and heat loss calculations were, they included estimates and rules of thumb. What are the design conditions for those systems you "inherited" or have to service? Have a zone valve system or multi-zone radiant manifolds running off a common circulator? Your system needs a circulator that automatically adjusts to deliver the optimal heat transfer based on the actual operation of the system, every day, under all load conditions - even when those conditions change. With the Taco Variable Speed Delta-T 00® Circulators you simply dial in your desired temperature drop across the system or zone (5-50°F), attach a supply and return sensor directly to the pump and it will automatically vary its performance to deliver optimal heat, efficiency and comfort.

Replacement Parts List:
Casing O-Ring: 009-028RP
Flange Gasket Set: 007-007RP
Cartridge Assembly Complete: 0013-007RP
Features:

  • All-in-One Pump & Control
  • Sensors Included
  • Easy to Install: attach 2 Sensors, dial in the Desired Delta-T
  • UL Approved
  • Snap-in PC Board, replaceable
  • LED Status Panel
  • Fuse Protected
  • Plug-in Low Voltage Wiring Terminal
  • Optional Integral Flow Check (IFC®)
  • Increases System Efficiency
  • Pump Always Runs at Minimum Required Speed
  • Eliminates Velocity Noise
  • Eliminates Need for a Pressure By-pass Valve
  • Conserves Energy
  • Achieves System Design Goals, even when Installed System Varies from Original Design
  • Pump Automatically Adjusts to Current System Conditions
  • Spend Less Time Figuring Out Pressure Drop (for proper pump sizing) when Servicing Existing Systems.
  • Pump Exercise
  • Delivers Ideal BTU/hr Heat Transfer for All Styles of Emitters

0013 Variable Speed Delta-T Cast Iron Circulator Pump, 1/6 HP

Q&A: Ask the Questions, share answers