0013 Variable Speed Delta-T Stainless Steel Circulator Pump, 1/6 HP Zoom

0013 Variable Speed Delta-T Stainless Steel Circulator Pump, 1/6 HP

SKU:0013-VDTSF3

Brand: Taco

Taco
Qty Price
$508.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
3

Resources

Specs

Application: Heating
Type: Variable Speed Pump
Material: Stainless Steel
Horse Power:
?
1/6
Voltage:
?
115v
Phase: 1
Hertz: 60
RPM: Variable
Amperage:
?
2
Flow Range (GPM): 0-34
Max Flow (GPM): 34
Head Range (ft.): 0-33
Max Head (Ft): 33
Connection Size: 3/4"
1"
1-1/4"
1-1/2"
Connection Type: Flanged
Max Pressure (PSI): 125 psi
Warranty: 3-Year Warranty

Description for Taco 0013-VDTSF3

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Taco Variable Speed Delta-T Circulator's all-in-one design combines a microprocessor based variable speed differential controller with the reliability and convenience of our 00® Cartridge Circulators. Simply dial in the design Delta-T of the system or zone (from 5 - 50°F) and then sit back and watch the circulator automatically adjust its performance to match the systems ideal BTU/hr output, while conserving energy and eliminating velocity noise.

No matter how good your original system design and heat loss calculations were, they included estimates and rules of thumb. What are the design conditions for those systems you "inherited" or have to service? Have a zone valve system or multi-zone radiant manifolds running off a common circulator? Your system needs a circulator that automatically adjusts to deliver the optimal heat transfer based on the actual operation of the system, every day, under all load conditions - even when those conditions change. With the Taco Variable Speed Delta-T 00® Circulators you simply dial in your desired temperature drop across the system or zone (5-50°F), attach a supply and return sensor directly to the pump and it will automatically vary its performance to deliver optimal heat, efficiency and comfort.

Replacement Parts List:
Casing O-Ring: 009-028RP
Flange Gasket Set: 007-007RP
Cartridge Assembly Complete: 0013-008RP
Features:

  • All-in-One Pump & Control
  • Sensors Included
  • Easy to Install: attach 2 Sensors, dial in the Desired Delta-T
  • UL Approved
  • Snap-in PC Board, replaceable
  • LED Status Panel
  • Fuse Protected
  • Plug-in Low Voltage Wiring Terminal
  • Optional Integral Flow Check (IFC®)
  • Increases System Efficiency
  • Pump Always Runs at Minimum Required Speed
  • Eliminates Velocity Noise
  • Eliminates Need for a Pressure By-pass Valve
  • Conserves Energy
  • Achieves System Design Goals, even when Installed System Varies from Original Design
  • Pump Automatically Adjusts to Current System Conditions
  • Spend Less Time Figuring Out Pressure Drop (for proper pump sizing) when Servicing Existing Systems.
  • Pump Exercise
  • Delivers Ideal BTU/hr Heat Transfer for All Styles of Emitters

0013 Variable Speed Delta-T Stainless Steel Circulator Pump, 1/6 HP

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 0013 Variable Speed Delta-T Stainless Steel Circulator Pump, 1/6 HP

    Q:

    what's the difference between the vdft3 and the vdtsf3?
    Asked on 7/16/2014 by ted from Staten Island N.Y

    1 answer

    • CUSTOMER CARE

      A:

      Taco's 0013-VDTF3 circulator is cast iron, while their 0013-VDTSF3 is stainless steel. Cast iron circulators cost less, but they can rust when exposed to the fresh oxygen present in domestic water and open-loop space-heating systems. Stainless steel circulators are corrosion-resistant and better suited for such systems.

      Answered on 7/24/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?