0013 Cast Iron Variable Speed Circulator with Integral Flow Check, 1/6 HP Zoom

0013 Cast Iron Variable Speed Circulator with Integral Flow Check, 1/6 HP

SKU:0013-VSF3-1IFC

Brand: Taco

Taco
Qty Price
$647.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
3

Resources

Specs

Material: Cast Iron
Amperage:
?
2
Application: Heating
Voltage:
?
115v
Type: Variable Speed Pump
Max Pressure (PSI): 125 psi
Horse Power:
?
1/6
Connection Size: 3/4"
1-1/4"
1-1/2"
1"
Flow Range (GPM): 0-33
Max Flow (GPM): 33
Head Range (ft.): 0-32
Max Head (Ft): 32
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Connection Type: Flanged
Warranty: 3-Year Warranty

Description for Taco 0013-VSF3-1IFC

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Performance Data
Flow Range: 0-33 GPM
Head Range: 0-32 Feet
Minimum Fluid Temperature: 40+F (4+C)
Maximum Fluid Temperature: 230+F (110+C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2" Flanged
The 0013-IFC with an Integral Flow Check is designed to reduce installation costs when zoning with "00" circulators on high head/high flow hydronic or radiant heating, hydro-air fan coils or heat exchangers and geothermal systems. By locating the patented IFC inside the pump casing, a separate in-line flow check is eliminated, reducing installation costs. The reduced pressure drop of the IFC, increases the 0013 flow performance over in-line check valves. Both the IFC and cartridge are readily acccessed for service instead of replacing the entire unit.
Features
* Integral Flow Check (IFC) Patent# 5,664,939
Prevents gravity flow
Eliminates separate in-line flow check
Reduces installed cost, easy to service
Improved performance vs. In-line flow checks
* Unique replaceable cartridge-Field serviceable
* Unmatched reliability-Maintenance free
* Quiet, efficient operation
* Direct frive-Low power consumption
* Self lubricating, No mechanical seal
* Standard high capacity output-Compact design
* Wide range of applications
* Cast Iron or Bronze Construction, Flanged connections
Variable Speed
Typical Applications
high head/high flow hydronic or radiant heating
Hydro-air fan coils or heat exchangers
Geotherm systems

Replacement Parts List:
Casing O-Ring: 009-028RP
Flange Gasket Set: 007-007RP
Cartridge Assembly Complete: 0013-007RP
Valve Assembly Trans/Relay: 0012-021RP

0013 Cast Iron Variable Speed Circulator with Integral Flow Check, 1/6 HP

Q&A: Ask the Questions, share answers