0014 Cast Iron Circulator, 1/8 HP Zoom

0014 Cast Iron Circulator, 1/8 HP

SKU:0014-F1

Brand: Taco

Taco
Qty Price
$264.55
/ each
$513.30 / box (2 units x $256.65)
In Stock! Ships in 24-48 Hours
(45 Available)
4

Resources

Specs

Material: Cast Iron
Amperage:
?
1.55
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Type: Pump
Horse Power:
?
1/8
Connection Size: 1"
3/4"
1-1/4"
1-1/2"
Max Flow (GPM): 32
Flow Range (GPM): 0-32
Max Head (Ft): 22
Head Range (ft.): 0-22
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Connection Type: Flanged
Warranty: 3-Year Warranty

Description for Taco 0014-F1

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Taco 0014-F1 Circulator is designed for high head / medium flow applications in large residential and light commercial systems. Common uses include high mass boilers, commercial water heaters, and light commercial heating and cooling systems. Features the unique replaceable cartridge which contains all of the moving parts and allows for easy service instead of replacing the whole unit.

Replacement Parts List:
Casing O-Ring: 009-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 009-018RP
Cartridge Assembly Complete: 0014-004RP

Applications:

  • Hydronic Heating/Cooling
  • Radiant Heating
  • Zoning with Pumps
  • Hydro-Air Fan Coils
  • And many others
Features:
  • Unique replaceable cartridge-Field serviceable
  • Unmatched Reliability --Maintenance Free
  • Quiet, efficient operation
  • Direct drive-Low power consumption
  • Self-lubricating, No mechanical seal
  • Standard high capacity output-Compact design
  • Wide range of applications

0014 Cast Iron Circulator, 1/8 HP

REVIEW SNAPSHOT®

by PowerReviews
Taco0014 Cast Iron Circulator, 1/8 HP
 
3.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

(2 of 2 customers found this review helpful)

 
1.0

Unreliable

By Doug

from Maryland

Verified Buyer

Comments about 0014 Cast Iron Circulator, 1/8 HP:

My hot water boiler system has 11 Taco pumps. They ae consistently unrelaible. In the 5 years since the system was installed, I have replaced at least 5 of these units, some twice. Very expensive and disppointing. Use another brand.

(1 of 1 customers found this review helpful)

 
5.0

great deal would definetly buy again

By Danielsons

from NH

Verified Buyer

Comments about 0014 Cast Iron Circulator, 1/8 HP:

used this prduct on my outside boiler works great

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 0014 Cast Iron Circulator, 1/8 HP

    Q:

    Is it possible to get circulator pump Model 0014-SF 1-1, 1/8 HP, 1.45 Amp, 50 Hz, 240Volts, 3250 RPM, 125PSI, 110 degree centigrade/230 degree fahrenheit, continuous duty? If possible we need five pumps
    Asked on 9/13/2010 by Anonymous

    1 answer

Displaying question 1

Do you have a question about this product?