0014 Cast Iron Circulator with Integral Flow Check, 1/8 HP Zoom

0014 Cast Iron Circulator with Integral Flow Check, 1/8 HP


Brand: Taco

Qty Price
/ each
$599.30 / box (2 units x $299.65)
In Stock! Ships in 24-48 Hours
(25 Available)



Material: Cast Iron
Application: Heating
Max Pressure (PSI): 125
Type: Pump
Horse Power:
Connection Size: 1"
Max Flow (GPM): 29
Flow Range (GPM): 0-29
Head Range (ft.): 0-23
Max Head (Ft): 23
Hertz: 60
Phase: 1
RPM: 3250
Temperature Range (F): 40° to 230°F
Connection Type: Flanged
Warranty: 3-Year Warranty

Description for Taco 0014-F1-1IFC

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Performance Data
Flow Range: 0-29 GPM
Head Range: 0-23 Feet
Minimum Fluid Temperature: 40+F (4+C)
Maximum Fluid Temperature: 230+F (110+C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2 Flanged
The 0014-IFC with an Integral Flow Check is designed to reduce installation costs when zoning with "00" circulators on medium head/medium flow Hydronic or Radiant heating, Hydro-Air Fan Coils or closed loop solar heating systems. by locating the patented IFC inside the pump casing, a separate in-line flow check is eliminated, reducing installation costs. The reduced pressure drop of the IFC, increases the flow performance over in-line check valves. Both the IFC and cartridge are easily accessed for service instead of replacing the entire unit. The 0014-Z-IFC combines the circulator, flow-check and patented Priority Zoning control with built-in transformer, relay and priority switch in one complete, compact package to make it ideal for zoning.

* Integral Flow Check (IFC) Patent# 5,664,939
Prevents gravity flow
Eliminates separate in-line flow check
Reduces installed cost, easy to service
Improved performance vs. In-line flow checks
* Unique replaceable cartridge-Field serviceable
* Unmatched Reliability --Maintenance Free
* Quiet, efficient operation
* Direct drive-Low power consumption
* Self-lubricating, No mechanical seal
* Standard high capacity output-Compact design
* Wide range of applications
* Cast Iron or Bronze Construction, Flanged connections

Typical Applications
* Medium head/medium flow Hydronic or Radiant heating
* Hydro-Air Fan Coils
* Closed loop solar heating systems

Replacement Parts List:
Casing O-Ring: 009-028RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 009-018RP
Cartridge Assembly Complete: 0014-004RP
Valve Assembly Trans/Relay: 0012-021RP

0014 Cast Iron Circulator with Integral Flow Check, 1/8 HP

Q&A: Ask the Questions, share answers